Hopper, 1-1/2 cu. yd., 2000 lb., 64 x 46 In

  • Mfr # SPTT-15

  • Zoro # G9905542


product price:  $1,209.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Blue
Load Capacity
2000 lb
Wheel Type
Poly
Wheel Diameter
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPTT-15
Zoro #
G9905542
UPC #
691215065993
Country of Origin
United States

Dimensions

Wheel Diameter
5"
Platform Length
65.25"
Container Height
46 1/8 in
Overall Width
38-1/4"
Handle Height
36 3/4 in
Overall Height
46.1875"
Overall Length
65 1/4 in
Caster Dia.
5"
Caster Mounting Height
6 1/2 in
Caster Mounting Plate Size
4 in x 4 1/2 in
Caster Wheel Dia.
5 in
Caster Wheel Width
2 in
Overall LxWxH
65 1/4 in x 38 1/4 in x 46 1/8 in

Details

Material
Steel
Color
Blue
Load Capacity
2000 lb
Item
Portable Dump Trucks
Wheel Type
Poly
Handle Type
Top & Bottom
Assembled
No
Color - Hoppers and Cube Trucks
Blue
Frame Material
Steel
Frame Material - Hoppers and Cube Trucks
Steel
Wheel Material
Polyurethane
Container Material - Hoppers and Cube Trucks
12 ga. Steel
Includes
Removable Push Handle
Caster Material
Poly on Steel
Handle Included
Yes
Cubic Foot Capacity
40 cu ft.
Cubic Yard Capacity
1.5 cu yd
Container Material
Steel
Item - Tilt Trucks
Tilt Truck
Caster Configuration
(2) Swivel, (2) Rigid
Volume Capacity
1-1/2 cu. yd.
Load Capacity - Hoppers and Cube Trucks
2000 lb.
Container Legend
None
Caster Type
(2) Rigid, (2) Swivel
Mobility Option
Manual
Gauge
14 ga
Capacity
1-1/2 cu. yd.
Application
Easily move and empty contents with the balanced design of the portable steel dump truck
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Mounting Plate Bolt Hole Pattern
2 3/4 in x 3 3/8 in
Caster Inside Bolt Hole Spacing
2 5/8 in X 3 in
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Non-Marking Casters/Wheels
No
Assembled/Unassembled
Unassembled
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
Side Pedal Brake
Caster Outside Bolt Hole Spacing
3 in x 3 5/8 in
Caster Frame Material
Steel
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Core Material
Polyurethane
Lid/Cover Type
No Lid/Cover
Includes Reinforcing Steel Side Rails
Without Reinforcing Side Rails

Description

Tilt Truck, Cubic Foot Capacity 40 cu ft, Load Capacity 2,000 lb, Overall Length 65 1/4 in, Overall Width 38 1/4 in, Overall LxWxH 65 1/4 in x 38 1/4 in x 46 1/8 in, Overall Height 46 1/8 in, Container Material Steel, Color Blue, Handle Type Top & Bottom, Mobility Option Manual, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane, Caster Wheel Dia. 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.