Flat Washer, For Screw Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK

  • Mfr # U38131.137.0001

  • Zoro # G9906027


product price:  $8.89
/pk 5, $1.78/ea

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
3 1/4 in
Minimum Thickness
0.18 in
Maximum Thickness
0.18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U38131.137.0001
Zoro #
G9906027
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 3/8"
Outside Diameter
3 1/4 in
Minimum Thickness
0.18 in
Maximum Thickness
0.18 in
Inside Diameter
1.5 in
Outside Diameter Tolerance
3.24-3.295
Inside Diameter Tolerance
1.49-1.545

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1
System of Measurement
Inch
Color
Yellow
Temp. (F)
-58 Degrees to 302 Degrees F
Application
General Purpose
Type
USS Flat Washer
Rockwell Hardness
300HV
Thickness Tolerance
0.153-0.213
RoHS Compliant
RoHS Compliant
Maximum Temperature
350 Degrees C
Minimum Temperature
-58 Degrees C
Pack Size
Small Pack
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America
Removable
Removable
Material Grade/Class
Through Hardened
Dimensional Standards
ASME B18.21.1
Material Quality Standards
ASTM A-325
Manufacturer Location
Globally Sourced
Hardness
300 HV

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Through Hardened, Finish Zinc Yellow, For Screw Size 1 3/8 in, Inside Diameter 1.5 in, Outside Diameter 3 1/4 in, Maximum Thickness 0.213 in, System of Measurement Inch, Minimum Thickness 0.153 in, Color Yellow, Inside Diameter Tolerance 1.49-1.545, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.