This item is Discontinued.

Tapco BlinkerRadar(TM) Radar Feedback Sign, 85W 2180-DFB15S-85-W

BlinkerRadar(TM) Radar Feedback Sign, 85W (Discontinued)

  • Mfr # 2180-DFB15S-85-W
  • Zoro # G9906443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2180-DFB15S-85-W
Zoro #
G9906443
UPC #
-
Country of Origin
Unknown

Dimensions

Sign Width
30 in
Cabinet Dimensions W x D x H
30" x 3" x 41"

Details

Item
BlinkerRadar(TM) Radar Feedback Sign
Legend
YOUR SPEED
Includes
85W Solar Panel with Mounting Bracket, Sign Mounting Bracket, (2) 12V 35 Ampere Batteries, Blinkerradar Software
Standards
MUTCD
Sign Material
High Intensity Prismatic
Legend Style
Text
Housing Material
ALuminum
Power Requirements
85W Solar Panel

Description

BlinkerRadar(TM) Radar Feedback Sign

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.