Welding Screen, Transparent Vinyl, 6 ft W., 5 ft H., 13 oz/sq yd, 150 Degrees F Withstand Temp.

  • Mfr # 538-5X6

  • Zoro # G9907138


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Transparent Vinyl
Height
5 ft
Thickness
0.013 in
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
538-5X6
Zoro #
G9907138
UPC #
690830538653
Country of Origin
China

Dimensions

Width
6 ft
Height
5 ft
Thickness
0.013 in
Protective Width
6 ft
Protective Thickness
0.013 in
Protective Height
5 ft
Overall Height
5 ft
Frame Tube Size
3/4 in
Overall Width
6 ft
Screen Width
0.013 in
Panel Height
5 ft
Screen Material Thickness
0.36 mm

Details

Item
Welding Screen
Color
Orange
Protective Material
Transparent Vinyl
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Standards
California Fire Marshal Approved
Features
Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
Grommet Placement
12 in Centers on Four Sides
Protective Color
Orange
Welding Protection Sub-Category
Screens
Includes
Easy-Slide Connection
Frame Finish
Enamel
Material
Transparent Vinyl
Screen Material Color
Orange
Maximum Temperature
150 Degrees F
Includes Frame
Yes
Grommet Location
Center
Frame Material
Steel
Opacity
Tinted Transparent
Screen Material
Vinyl
Grommet Spacing
12 in
Base Frame Type
Tube Frame
Process
Spatter, UV Flash, Welding Sparks
Resistance Properties
Abrasion Resistant, Rust Resistant
Fastener Type
Grommets
Screen Material Weight
13 oz/sq yd
Number of Sides
4

Description

Welding Screen, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 5 ft, Overall Width 6 ft, Screen Material Color Orange, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Approved, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.