This item is Discontinued.

Inpro Corner Guard, Textured, White, 90 Deg., 1-1/2"W X 48"H 11248-0103

Corner Guard, Textured, White, 90 Deg., 1-1/2"W X 48"H (Discontinued)

  • Mfr # 11248-0103
  • Zoro # G9907497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11248-0103
Zoro #
G9907497
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.080 in
Height
48 in
Width
1 1/2 in

Details

Item
Corner Guard
Color
White
Material
Plastic
Finish
Velvet
Mounting
Double Sided Tape
Number of Sides
2
Corners
90 Degrees
Material Type
Textured
For Use With
90 Degrees Wall Corners
Includes
Double Faced Tape

Description

Corner Guard, Width 1 1/2 in, Height 48 in, Velvet Finish, White Color, Mounting Double Sided Tape, Material Type Textured, Material Plastic, Thickness 0.080 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Wall Corners, Includes Double Faced Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.