Corner Guard, Textured, White, 90 Deg., 1-1/2"W X 96"H (Discontinued)
- Mfr # 11296-0103
- Zoro # G9907515
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11296-0103
Zoro #
G9907515
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.080 in
Height
96 in
Width
1 1/2 in
Details
Item
Corner Guard
Color
White
Material
Plastic
Finish
Velvet
Mounting
Double Sided Tape
Number of Sides
2
For Use With
90 Degrees Wall Corners
Includes
Double Faced Tape
Corners
90 Degrees
Material Type
Textured
Description
Corner Guard, Width 1 1/2 in, Height 96 in, Velvet Finish, White Color, Mounting Double Sided Tape, Material Type Textured, Material Plastic, Thickness 0.080 in, Number of Sides 2, Corners 90 Degrees , For Use With 90 Degrees Wall Corners, Includes Double Faced Tape
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.