Door Sweep, Black, 72" L

  • Mfr # 3452DNB72

  • Zoro # G9907795


product price:  $52.99
/ea

Key Features

Color
Dark Bronze
Flange Material
Aluminum
Insert Material
Nylon
Overall Width
1/2 in
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3452DNB72
Zoro #
G9907795
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Overall Width
1/2 in
Overall Length
72 in
Flange Width
1-1/4"
Flange Height
1 1/4 in
Insert Size
3/8 in
Flange Thickness
0.5 in

Details

Color
Dark Bronze
Item
Door Sweep
Flange Material
Aluminum
Insert Material
Nylon
Flange Finish
Anodized
Standards
ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784
Door Sweep Type
Brush
Includes
Drip Cap
Insert Color
Black
Projection
1/2 in
UL Fire Rating
UL10C
Insert Type
Brush
Housing Material
Aluminum
Sweep Type
Brush
Features
Slotted Holes
Product Type
Door Sweep
Includes Hardware
Hardware Included

Description

Door Sweep, Housing Material Aluminum, Includes Drip Cap, Features Slotted Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.