Door Sweep, Black, Drip Cap, 48 in Lg, 1/2 in W, Aluminum

  • Mfr # 3452DPK48

  • Zoro # G9907926


product price:  $27.89
/ea

Key Features

Color
Dark Bronze
Flange Material
Aluminum
Insert Material
TPE
Overall Width
1/2 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3452DPK48
Zoro #
G9907926
UPC #
-
Country of Origin
Mexico

Dimensions

Length
48 in
Overall Width
1/2 in
Overall Length
48 in
Insert Size
1/4 in
Flange Height
1 1/4 in
Flange Width
1-1/4"
Flange Thickness
0.5 in

Details

Color
Dark Bronze
Item
Door Sweep
Flange Material
Aluminum
Insert Material
TPE
Flange Finish
Anodized
Standards
ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784
Includes
Drip Cap
Projection
1/2 in
Door Sweep Type
Drip Cap
Insert Color
Black
UL Fire Rating
UL10C
Housing Material
Aluminum
Sweep Type
Drip Cap
Features
Low VOC Emission, Slotted Holes
Product Type
Door Sweep
Includes Hardware
Hardware Included

Description

Door Sweep, Housing Material Aluminum, Includes Drip Cap, Features Low VOC Emission, Slotted Holes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.