High-Resolution Color Touch Screen Digital Room Thermostat, 7 Programs, 4 H, 2 C, Wall Mount, 24VAC

  • Mfr # T9180

  • Zoro # G9911049


product price:  $431.99
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
4
Mounting Type
Horizontal
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9180
Zoro #
G9911049
UPC #
-
Country of Origin
China

Dimensions

Height
4 1/64"
Width
5 13/64"
Depth
1 3/32 in
Display Size
7.95 sq in
Overall Width
5 3/16 in
Overall Height
4 in
Overall Depth
1 7/16 in

Details

Item
High-Resolution Color Touch Screen Digital Room Thermostat
Voltage
24VAC
Stages Heat
4
Mounting Type
Horizontal
Mounting Location
Wall
Color
White
Control Range
35 Degrees to 99 Degrees F
System Switching
Auto-Heat-Cool-Off
Stages Cool
2
Dual Transformer Compatible
No
Power Method
Hardwired
750mV Compatible
No
Programs per Week
7
Temporary Program Override
Yes
Terminal Designations
C, G, R, Sensor, W1/O/B, W2, W3/AUX, Y1, Y2
Automatic Changeover
Yes
Filter Indicator
Yes
Standards
File E107041, NEC Class 2, UL/cUL Listed
Display Type
Digital
Temperature Limiting
Yes
Temporary Temperature Hold
Yes
Dehumidification Control
No
Key Pad Lockout
Yes
Features
Color Touch Screen, Wi-Fi, Commercial
For Use With
Conventional Packaged or Split Systems, Heat Pump Systems
Agency Compliance
UL/cUL Listed, CA Title 24 JA5
Humidification Control
No
Battery Backup
No
Display Color
Multicolor
Batteries Included
No
Fan Switching
Auto-on
WiFi Capability
Yes
Programmable Fan
Yes
Temp. Settings per Day
4
Includes
SD Memory Card Input
Stages
3H/2C Conventional, 4H/2C Heat Pump
Control Type
Touch Screen
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux
Wireless
No
Programming Capability
7-Day
Temperature Scale
Fahrenheit/Celsius
Differential Type
Adjustable
Electrical Connection Type
Hardwired
Number of Heating Stages - Heat Pump System
4
Compatible Software/Device
Android, Apple Homekit
Number of Cooling Stages - Heat Pump System
2
Smart Capabilities
Smart Alerts
Number of Cooling Stages - Conventional System
2
Amazon Alexa Compatible
No
Application/Stages
Heat and Cool; 3H/2C Conventional, 4H/2C Heat Pump
Number of Zones
1
Includes Positive Off
Yes
System Settings
Auto-Cool-Heat-Off
Filter Change Reminder
Yes
Backlit Screen
Yes
Millivolt Compatible
No
Includes Batteries
No
Temperature Control Range
35 Degrees F to 99 Degrees F
Application
Heat and Cool
Shape
Rectangle
Changeover Type
Automatic
Number of Heating Stages - Conventional System
3
Temperature Readout
Yes
Operating Humidity Range
+/-10% RH from 30% to 70% RH
Mounting Direction
Horizontal
Remote Control Functions
On/Off and Temp. Control
Thermostat Type
Low Voltage
Mounting Direction/Shape
Horizontal
Temperature settings per day
4
Maximum Temperature Control
99 Degrees F
Smart Connectivity
Wi-Fi Control
Fan Settings
Auto-On
Temperature Differential
1 Degrees F
Housing Color
White
Minimum Temperature Control
35 Degrees F
Frequency
50 Hz, 60 Hz

Description

WiFi Thermostat, Heat and Cool, Automatic, Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Touch Screen, Dehumidification Control No, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Auto-On, Humidification Control No, Includes Positive Off Yes, Key Pad Lockout Yes, Minimum Temperature Control 35 Degrees F, Maximum Temperature Control 99 Degrees F, Mounting Direction Horizontal, Number of Cooling Stages - Conventional System 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.