High-Resolution Color Touch Screen Digital Room Thermostat, 7 Programs, 4 H, 2 C, Wall Mount, 24VAC

  • Mfr # T9580

  • Zoro # G9911277


product price:  $413.99
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
4
Mounting Type
Horizontal
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9580
Zoro #
G9911277
UPC #
-
Country of Origin
China

Dimensions

Height
4 1/64"
Width
5 13/64"
Display Size
7.95 sq in
Depth
1 3/32 in
Overall Width
5 3/16 in
Overall Height
4 in
Overall Depth
1 7/16 in

Details

Item
High-Resolution Color Touch Screen Digital Room Thermostat
Voltage
24VAC
Stages Heat
4
Mounting Type
Horizontal
Mounting Location
Wall
Color
White
Control Range
35 Degrees to 99 Degrees F
System Switching
Auto-Heat-Cool-Off
Stages Cool
2
Dual Transformer Compatible
No
Power Method
Hardwired
750mV Compatible
No
Programs per Week
7
Batteries Included
No
Terminal Designations
C, G, R, Sensor, W1/O/B, W2, W3/AUX, Y1, Y2
Temp. Settings per Day
4
WiFi Capability
Yes
Programmable Fan
Yes
Filter Indicator
Yes
Temporary Temperature Hold
Yes
Fan Switching
Auto-on
Battery Backup
No
For Use With
Conventional Packaged or Split Systems, Heat Pump Systems
Standards
File E107041, NEC Class 2, UL/cUL Listed
Automatic Changeover
Yes
Temperature Limiting
Yes
Display Type
Digital
Display Color
Multicolor
Key Pad Lockout
Yes
Dehumidification Control
No
Temporary Program Override
Yes
Humidification Control
No
Features
Color Touch Screen, Wi-Fi, Residential
Agency Compliance
UL/cUL Listed, CA Title 24 JA5
Includes
SD Memory Card Input
Control Type
Touch Screen
Stages
3H/2C Conventional, 4H/2C Heat Pump
Temperature Scale
Fahrenheit/Celsius
Operating Humidity Range
+/-10% RH from 30% to 70% RH
Temperature settings per day
4
Temperature Readout
Yes
Temperature Control Range
35 Degrees F to 99 Degrees F
Number of Cooling Stages - Conventional System
2
Mounting Direction
Horizontal
Thermostat Type
Low Voltage
Programming Capability
7-Day
Housing Color
White
Amazon Alexa Compatible
No
Remote Control Functions
On/Off and Temp. Control
Fan Settings
Auto-On
Filter Change Reminder
Yes
Application
Heat and Cool
Includes Positive Off
Yes
Number of Zones
1
Wireless
No
Electrical Connection Type
Hardwired
Millivolt Compatible
No
Backlit Screen
Yes
Application/Stages
Heat and Cool; 3H/2C Conventional, 4H/2C Heat Pump
Minimum Temperature Control
35 Degrees F
Number of Heating Stages - Conventional System
3
System Settings
Auto-Cool-Heat-Off
Number of Cooling Stages - Heat Pump System
2
Shape
Rectangle
Compatible Software/Device
Android, Apple Homekit
Includes Batteries
No
Changeover Type
Automatic
Differential Type
Adjustable
Smart Connectivity
Wi-Fi Control
Temperature Differential
1 Degrees F
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux
Smart Capabilities
Cloud Enabled
Number of Heating Stages - Heat Pump System
4
Frequency
50 Hz, 60 Hz
Mounting Direction/Shape
Horizontal
Maximum Temperature Control
99 Degrees F

Description

WiFi Thermostat, Heat and Cool, Automatic, Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Touch Screen, Dehumidification Control No, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Auto-On, Humidification Control No, Includes Positive Off Yes, Key Pad Lockout Yes, Minimum Temperature Control 35 Degrees F, Maximum Temperature Control 99 Degrees F, Mounting Direction Horizontal, Number of Cooling Stages - Conventional System 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.