This item is Discontinued.

3M Iron Reduction System, 16" Depth, 63" H 3MAPIF200

Iron Reduction System, 16" Depth, 63" H (Discontinued)

  • Mfr # 3MAPIF200
  • Zoro # G9911609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MAPIF200
Zoro #
G9911609
UPC #
00054007971443
Country of Origin
United States

Dimensions

Pipe Size (In.)
1
Width (In.)
12
Depth (In.)
16
Height (In.)
63

Details

Item
Iron Reduction System
Service Flow Rate (GPM)
9
Max. Grain Capacity
Duplex
Number of Brine Tanks
0
Type
Demand Initiated Regeneration
Days Between Regeneration
Demand
Bypass Valve
Full Flow
Meter Range (GPM)
0 - 100
Tank Material
Fiberglass
Distributor Type
Nylon
Tank Type
One Tank

Description

Iron Reduction System, Number of Brine Tanks 0

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.