Electric Chain Hoist, 500 lb., 20 ft, Hook Mounted - No Trolley, 380-460V AC, Yellow

  • Mfr # EQ003SD-20

  • Zoro # G9911995


product price:  $3,600.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EQ003SD-20
Zoro #
G9911995
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
9 7/64 in
Manufacturers Warranty Length
3 yr
Fits Beam Height
15 in
Housing Length
17 19/64 in
Min. Radius Curve
10 in
Housing Width
14 13/32 in
Minimum Retracted Length
17 5/16 in
For Minimum Beam Height
15 in
Body Depth
9 1/8 in
Body Width
14 13/32 in
Minimum Radius Curve
10 in
Mfr. Warranty Length
3 yr
Body Length
17 5/16 in
Lifting Hook Opening Width
1 3/32 in
Controller Cord Length
16 ft
Maximum Lifting Length
20 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
33/5.5 fpm
Load Capacity
500 lb.
Min. Between Hooks
17 5/16 in
Motor HP
0.67 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Brake
Pull Rotor
Trolley Configuration
Hook Mounted - No Trolley
Control
110v
Clutch
Friction
Thermal Protection
Included
Amps @ Low Volts
2.9 A
Lubrication
Oil Bath
Item
Electric Chain Hoist
Control Cord
16 ft
Reeving
1
Finish
Epoxy Painted
Number of Speeds
2
Hz
60
Fits Beam Flange W
12 in
Classification
H4
Duty Classification
H4
Mount Type
Hook Mounted - No Trolley
Chain Grade
Grade 80
Features
Extreme-Duty, Fan-Cooled Motor, No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Starts and Stops per Hour
120, 240
Pendant IP Rating
IP65
Minimum Lift Speed
5.5 fpm
Headroom
17 5/16 in
Lifting Hook Material
Carbon Steel
Number of Load Chains
1
Maximum Lifting Capacity
500 lb
Current at Max. Voltage
2.8 A
Body Finish
Epoxy Painted
Hoist IP Rating
IP55
Number of Reeves
1
Clutch Type
Friction
For Outdoor Use
Yes
Chain Finish
Nickel Plated
Current at Min. Voltage
5.1 A
Chain Material
Alloy Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Clutch
Clutch Included
Motor Horsepower
5/8 hp
Body Material
Aluminum
Brake Type
Pull Rotor
Resistance Properties
Corrosion Resistant
Maximum Lift Speed
33 fpm
Programmable
Programmable by Internal Controls
Included Components
Chain Container, Pendant, Safety Latch Hook
Controls
Push Button Pendant
Overload Protection Included
Yes
Includes Brake
Brake Included
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5.5 fpm, Maximum Lift Speed 33 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 5/8 hp, Operating Voltage 380-460V AC, Headroom 17 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.