Electric Chain Hoist, 500 lb., 10 ft, Hook Mounted - No Trolley, 380-460V AC, Yellow

  • Mfr # EQ003SD-10

  • Zoro # G9912029


product price:  $3,640.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EQ003SD-10
Zoro #
G9912029
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
3 yr
Housing Length
17 19/64 in
Housing Depth
9 7/64 in
Housing Width
14 13/32 in
Fits Beam Height
15 in
Min. Radius Curve
10 in
Controller Cord Length
6 ft
Lifting Hook Opening Width
1 3/32 in
Minimum Retracted Length
17 5/16 in
For Minimum Beam Height
15 in
Body Width
14 13/32 in
Minimum Radius Curve
10 in
Body Length
17 5/16 in
Mfr. Warranty Length
3 yr
Maximum Lifting Length
10 ft
Body Depth
9 1/8 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
33/5.5 fpm
Load Capacity
500 lb.
Min. Between Hooks
17 5/16 in
Motor HP
0.67 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Brake
Pull Rotor
Number of Speeds
2
Fits Beam Flange W
12 in
Amps @ Low Volts
2.9 A
Reeving
1
Control
110v
Lubrication
Oil Bath
Thermal Protection
Included
Trolley Configuration
Hook/Suspension Bar Mounted
Hz
60
Control Cord
6 ft
Finish
Epoxy Painted
Item
Electric Chain Hoist
Clutch
Friction
Classification
H4
Starts and Stops per Hour
120, 240
Mount Type
Hook Mounted - No Trolley
Lifting Hook Material
Carbon Steel
Current at Min. Voltage
5.1 A
Resistance Properties
Corrosion Resistant
Number of Reeves
1
Headroom
17 5/16 in
Motor Horsepower
5/8 hp
Duty Classification
H4
For Outdoor Use
Yes
Current at Max. Voltage
2.8 A
Chain Grade
Grade 80
Maximum Lifting Capacity
500 lb
Features
Extreme-Duty, Fan-Cooled Motor, No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Includes Clutch
Clutch Included
Minimum Lift Speed
5.5 fpm
Included Components
Chain Container, Pendant, Safety Latch Hook
Controls
Push Button Pendant
Includes Brake
Brake Included
Brake Type
Pull Rotor
Number of Load Chains
1
Clutch Type
Friction
Pendant IP Rating
IP65
Hoist IP Rating
IP55
Overload Protection Included
Yes
Body Finish
Epoxy Painted
Maximum Lift Speed
33 fpm
Programmable
Programmable by Internal Controls
Chain Finish
Nickel Plated
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Material
Alloy Steel
Body Material
Aluminum
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5.5 fpm, Maximum Lift Speed 33 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 5/8 hp, Operating Voltage 380-460V AC, Headroom 17 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.