Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115V AC, Yellow

  • Mfr # SEQ005SD-20

  • Zoro # G9912309


product price:  $3,275.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEQ005SD-20
Zoro #
G9912309
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
18 in
Fits Beam Height
15 in
Housing Width
14 13/32 in
Housing Depth
9 7/64 in
Manufacturers Warranty Length
3 yr
Min. Radius Curve
10 in
Minimum Radius Curve
10 in
For Minimum Beam Height
15 in
Mfr. Warranty Length
3 yr
Body Depth
9 1/8 in
Body Width
14 13/32 in
Maximum Lifting Length
20 ft
Lifting Hook Opening Width
1 3/32 in
Minimum Retracted Length
18 in
Body Length
18 in
Controller Cord Length
16 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
25/4.2 fpm
Load Capacity
1,000 lb
Min. Between Hooks
17 5/16 in
Motor HP
1 hp
Phase
1
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
115V AC
Fits Brand
Harrington Hoists Inc
Classification
H4
Control
110v
Number of Speeds
2
Reeving
1
Brake
Pull Rotor
Lubrication
Oil Bath
Clutch
Friction
Control Cord
16 ft
Finish
Epoxy Painted
Amps @ Low Volts
14.8 A
Hz
60
Thermal Protection
Included
Fits Beam Flange W
12 in
Item
Electric Chain Hoist
Trolley Configuration
Hook Mounted
Programmable
Programmable by Internal Controls
Chain Material
Alloy Steel
Minimum Lift Speed
4.2 fpm
Features
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Maximum Lifting Capacity
1,000 lb
Maximum Lift Speed
25 fpm
Chain Grade
Grade 80
For Outdoor Use
Yes
Current at Min. Voltage
14.9 A
Motor Horsepower
1 hp
Clutch Type
Friction
Resistance Properties
Corrosion Resistant
Hoist IP Rating
IP55
Pendant IP Rating
IP65
Included Components
Chain Container, Pendant, Safety Latch Hook
Body Finish
Epoxy Painted
Lifting Hook Material
Carbon Steel
Headroom
17 5/16 in
Includes Brake
Brake Included
Starts and Stops per Hour
120, 240
Number of Load Chains
1
Overload Protection Included
Yes
Body Material
Aluminum
Chain Finish
Nickel Plated
Current at Max. Voltage
9 A
Lifting Hook Type
Swivel Hook with Safety Latch
Mount Type
Hook Mounted - No Trolley
Brake Type
Pull Rotor
Duty Classification
H4
Includes Clutch
Clutch Included
Number of Reeves
1
Controls
Push Button Pendant
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.2 fpm, Maximum Lift Speed 25 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 14.9 A, Current at Maximum Voltage 9 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 17 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.