Electric Chain Hoist, 2,000 lb, 10 ft, Geared Trolley, 380-460V AC, Yellow

  • Mfr # EQG010SD-10

  • Zoro # G9912458


product price:  $4,203.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Geared Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EQG010SD-10
Zoro #
G9912458
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
9 39/64 in
Manufacturers Warranty Length
3 yr
Fits Beam Height
3 35/64 in
Housing Width
15 29/32 in
Trolley Wheel Dia.
4 1/4 in
Min. Radius Curve
51 1/4 in
Housing Length
19 19/64 in
Lifting Hook Opening Width
1 3/16 in
Body Depth
9 5/8 in
Body Width
15 29/32 in
Minimum Radius Curve
51 3/16 in
Mfr. Warranty Length
3 yr
For Min. Beam Flange Width
2 9/32 in
For Minimum Beam Height
3 9/16 in
Maximum Lifting Length
10 ft
Body Length
19 5/16 in
Controller Cord Length
6 ft
Trolley Wheel Diameter
4 1/4 in
Minimum Retracted Length
19 5/16 in
For Max. Beam Flange Width
5 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Geared Trolley
Includes
Chain Container
Lift Speed
23/3.8 fpm
Load Capacity
2,000 lb
Min. Between Hooks
19 5/16 in
Motor HP
2 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Geared Trolley
Hz
60
Number of Speeds
2
Finish
Epoxy Painted
Thermal Protection
Included
Amps @ Low Volts
5.5 A
Clutch
Friction
Wheel Material
Stainless Steel
Control Cord
6 ft
Brake
Pull Rotor
Reeving
1
Classification
H4
Item
Electric Chain Hoist
Control
110v
Lubrication
Oil Bath
Fits Beam Flange W
2-1/4 in to 5 in
Features
Extreme-Duty, Fan-Cooled Motor, Manually Operated Trolley, No-Load High Speed, Unique Chain Guide, Variable Frequency Drive (VFD)
Includes Brake
Brake Included
Chain Finish
Nickel Plated
Resistance Properties
Corrosion Resistant
Duty Classification
H4
Body Material
Aluminum
Headroom
19 5/16 in
Includes Clutch
Clutch Included
Current at Max. Voltage
5.5 A
Hoist IP Rating
IP55
Body Finish
Epoxy Painted
Chain Grade
Grade 80
Number of Reeves
1
Current at Min. Voltage
10.5 A
Minimum Lift Speed
3.8 fpm
Starts and Stops per Hour
120, 240
Brake Type
Pull Rotor
Lifting Hook Type
Swivel Hook with Safety Latch
Overload Protection Included
Yes
Mount Type
Geared Trolley
Chain Material
Alloy Steel
Motor Horsepower
2 hp
Maximum Lifting Capacity
2,000 lb
Number of Load Chains
1
Controls
Push Button Pendant
Clutch Type
Friction
Maximum Lift Speed
23 fpm
Trolley Wheel Material
Steel
Programmable
Programmable by Internal Controls
Pendant IP Rating
IP65
Included Components
Chain Container, Pendant, Safety Latch Hook
Lifting Hook Material
Carbon Steel
For Outdoor Use
Yes
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.8 fpm, Maximum Lift Speed 23 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 10.5 A, Current at Maximum Voltage 5.5 A, Motor Horsepower 2 hp, Operating Voltage 380-460V AC, Headroom 19 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.