Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 380-460V AC, Yellow

  • Mfr # EQP010SD-10

  • Zoro # G9912519


product price:  $4,110.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EQP010SD-10
Zoro #
G9912519
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
3 yr
Housing Depth
9 39/64 in
Fits Beam Height
3 35/64 in
Min. Radius Curve
51 1/4 in
Housing Length
16 19/64 in
Housing Width
15 29/32 in
Trolley Wheel Dia.
4 1/4 in
Minimum Radius Curve
51 1/4 in
For Minimum Beam Height
3 9/16 in
Trolley Wheel Diameter
4 1/4 in
Lifting Hook Opening Width
1 3/16 in
Minimum Retracted Length
19 5/16 in
Controller Cord Length
6 ft
For Min. Beam Flange Width
2 1/4 in
Mfr. Warranty Length
3 yr
Maximum Lifting Length
10 ft
Body Width
15 29/32 in
Body Depth
9 5/8 in
For Max. Beam Flange Width
5 in
Body Length
16 5/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
Chain Container
Lift Speed
23/3.8 fpm
Load Capacity
2,000 lb
Min. Between Hooks
19 5/16 in
Motor HP
2 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Included
Number of Speeds
2
Trolley Configuration
Push Trolley
Control Cord
6 ft
Clutch
Friction
Amps @ Low Volts
5.5 A
Brake
Pull Rotor
Lubrication
Oil Bath
Wheel Material
Stainless Steel
Item
Electric Chain Hoist
Hz
60
Fits Beam Flange W
2-1/4 in to 5 in
Classification
H4
Finish
Epoxy Painted
Control
110v
Reeving
1
Trolley Wheel Material
Steel
Mount Type
Push Trolley
Headroom
19 5/16 in
Includes Clutch
Clutch Included
Chain Finish
Nickel Plated
Lifting Hook Type
Swivel Hook with Safety Latch
For Outdoor Use
Yes
Body Material
Aluminum
Lifting Hook Material
Carbon Steel
Current at Min. Voltage
10.5 A
Clutch Type
Friction
Maximum Lift Speed
23 fpm
Body Finish
Epoxy Painted
Duty Classification
H4
Pendant IP Rating
IP65
Chain Grade
Grade 80
Hoist IP Rating
IP55
Starts and Stops per Hour
120, 240
Current at Max. Voltage
5.5 A
Included Components
Chain Container, Pendant, Safety Latch Hook
Controls
Push Button Pendant
Brake Type
Pull Rotor
Includes Brake
Brake Included
Maximum Lifting Capacity
2,000 lb
Number of Load Chains
1
Number of Reeves
1
Motor Horsepower
2 hp
Programmable
Programmable by Internal Controls
Features
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Stamped Steel Side Plates, Unique Chain Guide, Variable Frequency Drive (VFD)
Chain Material
Alloy Steel
Overload Protection Included
Yes
Minimum Lift Speed
3.8 fpm
Resistance Properties
Corrosion Resistant
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.8 fpm, Maximum Lift Speed 23 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 10.5 A, Current at Maximum Voltage 5.5 A, Motor Horsepower 2 hp, Operating Voltage 380-460V AC, Headroom 19 5/16 in, For Minimum Beam Height 3 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.