Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, 380-460V AC, Yellow

  • Mfr # EQM005SD-15

  • Zoro # G9912631


product price:  $7,082.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQM005SD-15
Zoro #
G9912631
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
9 7/64 in
Min. Radius Curve
31 1/2 in
Fits Beam Height
4 51/64 in
Trolley Wheel Dia.
3 3/4 in
Housing Width
14 13/32 in
Housing Length
17 19/64 in
Manufacturers Warranty Length
3 yr
Body Depth
9 1/8 in
Mfr. Warranty Length
3 yr
For Minimum Beam Height
4 13/16 in
Lifting Hook Opening Width
1 3/32 in
Minimum Radius Curve
31 1/2 in
Body Width
14 13/32 in
Body Length
17 5/16 in
Maximum Lifting Length
15 ft
For Min. Beam Flange Width
2 1/4 in
Controller Cord Length
11 ft
Minimum Retracted Length
17 5/16 in
For Max. Beam Flange Width
5 in
Trolley Wheel Diameter
3 3/4 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container
Lift Speed
25/4.2 fpm
Load Capacity
1,000 lb
Min. Between Hooks
17 5/16 in
Motor HP
1 hp
Phase
3
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
380-460V AC
Fits Brand
Harrington Hoists Inc
Control
110v
Clutch
Friction
Wheel Material
Stainless Steel
Trolley Speed
80/13 fpm
Trolley Configuration
Motorized Trolley
Brake
Pull Rotor
Finish
Epoxy Painted
Hz
60
Classification
H4
Reeving
1
Control Cord
11 ft
Lubrication
Oil Bath
Amps @ Low Volts
3.3 A
Item
Electric Chain Hoist
Fits Beam Flange W
2-1/4 in to 5 in
Number of Speeds
2
Thermal Protection
Included
Motor Horsepower
1 hp
Body Material
Aluminum
Chain Material
Alloy Steel
Resistance Properties
Corrosion Resistant
Controls
Push Button Pendant
Starts and Stops per Hour
120, 240
Mount Type
Motorized Trolley
Includes Clutch
Clutch Included
Current at Max. Voltage
3.3 A
Headroom
17 5/16 in
For Outdoor Use
Yes
Programmable
Programmable by Internal Controls
Trolley Wheel Material
Steel
Body Finish
Epoxy Painted
Lifting Hook Material
Carbon Steel
Features
Drop Stops and Rubber Bumpers, Extreme-Duty, Fan-Cooled Motor, No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Maximum Lifting Capacity
1,000 lb
Included Components
Chain Container, Pendant, Rubber Bumpers, Safety Latch Hook
Duty Classification
H4
Includes Brake
Brake Included
Minimum Lift Speed
4.2 fpm
Chain Grade
Grade 80
Pendant IP Rating
IP65
Overload Protection Included
Yes
Hoist IP Rating
IP55
Number of Load Chains
1
Brake Type
Pull Rotor
Trolley IP Rating
IP55
Lifting Hook Type
Swivel Hook with Safety Latch
Clutch Type
Friction
Current at Min. Voltage
3.3 A
Maximum Lift Speed
25 fpm
Number of Reeves
1
Chain Finish
Nickel Plated
Operating Voltage
380-460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.2 fpm, Maximum Lift Speed 25 fpm, Trolley Speed 80/13 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.3 A, Current at Maximum Voltage 3.3 A, Motor Horsepower 1 hp, Operating Voltage 380-460V AC, Headroom 17 5/16 in, For Minimum Beam Height 4 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.