Electric Chain Hoist, 2,000 lb, 20 ft, Geared Trolley, 115V AC, Yellow

  • Mfr # SEQG010SD-20

  • Zoro # G9912817


product price:  $4,087.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Geared Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEQG010SD-20
Zoro #
G9912817
UPC #
-
Country of Origin
Japan

Dimensions

Fits Beam Height
3 35/64 in
Manufacturers Warranty Length
3 yr
Housing Length
19 19/64 in
Min. Radius Curve
51 1/4 in
Housing Width
15 29/32 in
Trolley Wheel Dia.
4 1/4 in
Housing Depth
9 39/64 in
For Max. Beam Flange Width
5 in
For Min. Beam Flange Width
2 1/4 in
Controller Cord Length
16 ft
Maximum Lifting Length
20 ft
Mfr. Warranty Length
3 yr
Minimum Radius Curve
51 1/4 in
Body Width
15 29/32 in
Minimum Retracted Length
19 5/16 in
Body Length
19 5/16 in
Lifting Hook Opening Width
1 3/16 in
Body Depth
9 5/8 in
For Minimum Beam Height
3 9/16 in
Trolley Wheel Diameter
4 1/4 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Geared Trolley
Includes
Chain Container
Lift Speed
17/3.9 fpm
Load Capacity
2,000 lb
Min. Between Hooks
19 5/16 in
Motor HP
1.3 hp
Phase
1
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
115V AC
Fits Brand
Harrington Hoists Inc
Brake
Pull Rotor
Classification
H4
Wheel Material
Stainless Steel
Hz
60
Trolley Configuration
Geared Trolley
Item
Electric Chain Hoist
Control Cord
16 ft
Number of Speeds
2
Control
110v
Finish
Epoxy Painted
Lubrication
Oil Bath
Thermal Protection
Included
Reeving
1
Amps @ Low Volts
19 A
Clutch
Friction
Fits Beam Flange W
2-1/4 in to 5 in
Current at Min. Voltage
19.5 A
Maximum Lifting Capacity
2,000 lb
Trolley Wheel Material
Steel
Duty Classification
H4
Maximum Lift Speed
17 fpm
Programmable
Programmable by Internal Controls
Motor Horsepower
1 1/4 hp
Mount Type
Geared Trolley
Chain Grade
Grade 80
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
19 5/16 in
Number of Load Chains
1
Lifting Hook Material
Carbon Steel
For Outdoor Use
Yes
Body Finish
Epoxy Painted
Clutch Type
Friction
Includes Brake
Brake Included
Resistance Properties
Corrosion Resistant
Brake Type
Pull Rotor
Hoist IP Rating
IP55
Minimum Lift Speed
3.9 fpm
Controls
Push Button Pendant
Body Material
Aluminum
Features
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Included Components
Chain Container, Pendant, Safety Latch Hook
Number of Reeves
1
Chain Material
Alloy Steel
Overload Protection Included
Yes
Current at Max. Voltage
12 A
Pendant IP Rating
IP65
Starts and Stops per Hour
120, 240
Includes Clutch
Clutch Included
Chain Finish
Nickel Plated
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.9 fpm, Maximum Lift Speed 17 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 19.5 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115V AC, Headroom 19 5/16 in, For Minimum Beam Height 3 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.