Electric Chain Hoist, 2,000 lb, 15 ft, Geared Trolley, 115V AC, Yellow

  • Mfr # SEQG010SD-15

  • Zoro # G9912850


product price:  $4,249.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Geared Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEQG010SD-15
Zoro #
G9912850
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
3 yr
Min. Radius Curve
51 1/4 in
Trolley Wheel Dia.
4 1/4 in
Housing Length
19 19/64 in
Housing Depth
9 39/64 in
Fits Beam Height
3 35/64 in
Housing Width
15 29/32 in
Maximum Lifting Length
15 ft
For Min. Beam Flange Width
2 1/4 in
Minimum Radius Curve
51 1/4 in
Lifting Hook Opening Width
1 3/16 in
Body Width
15 29/32 in
Controller Cord Length
11 ft
Minimum Retracted Length
19 5/16 in
Body Depth
9 5/8 in
For Max. Beam Flange Width
5 in
For Minimum Beam Height
3 9/16 in
Body Length
19 5/16 in
Trolley Wheel Diameter
4 1/4 in
Mfr. Warranty Length
3 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Geared Trolley
Includes
Chain Container
Lift Speed
17/3.9 fpm
Load Capacity
2,000 lb
Min. Between Hooks
19 5/16 in
Motor HP
1.3 hp
Phase
1
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
115V AC
Fits Brand
Harrington Hoists Inc
Wheel Material
Stainless Steel
Control Cord
11 ft
Trolley Configuration
Geared Trolley
Number of Speeds
2
Amps @ Low Volts
19 A
Finish
Epoxy Painted
Hz
60
Classification
H4
Item
Electric Chain Hoist
Fits Beam Flange W
2-1/4 in to 5 in
Reeving
1
Brake
Pull Rotor
Control
110v
Lubrication
Oil Bath
Thermal Protection
Included
Clutch
Friction
Starts and Stops per Hour
120, 240
Mount Type
Geared Trolley
Maximum Lifting Capacity
2,000 lb
Chain Grade
Grade 80
Controls
Push Button Pendant
Body Finish
Epoxy Painted
Overload Protection Included
Yes
Duty Classification
H4
Number of Load Chains
1
Pendant IP Rating
IP65
For Outdoor Use
Yes
Number of Reeves
1
Current at Max. Voltage
12 A
Includes Clutch
Clutch Included
Maximum Lift Speed
17 fpm
Included Components
Chain Container, Pendant, Safety Latch Hook
Current at Min. Voltage
19.5 A
Resistance Properties
Corrosion Resistant
Headroom
19 5/16 in
Body Material
Aluminum
Features
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Chain Material
Alloy Steel
Minimum Lift Speed
3.9 fpm
Trolley Wheel Material
Steel
Includes Brake
Brake Included
Lifting Hook Material
Carbon Steel
Hoist IP Rating
IP55
Chain Finish
Nickel Plated
Motor Horsepower
1 1/4 hp
Brake Type
Pull Rotor
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Programmable by Internal Controls
Clutch Type
Friction
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Geared Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.9 fpm, Maximum Lift Speed 17 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 19.5 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115V AC, Headroom 19 5/16 in, For Minimum Beam Height 3 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.