Grinding Wheel, 12x2.75x3, 60G, WSS03742 (Discontinued)
- Mfr # 61463666867
- Zoro # G9914738
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463666867
Zoro #
G9914738
UPC #
-
Country of Origin
United States
Dimensions
Abrasive Wheel Diameter
12 in
Overall Diameter
12 in
Details
Item
Recessed Grinding Wheel
Abrasive Wheel Type
Type 5
Abrasive Grit
60
Grit
60
Description
Recessed Grinding Wheel, Grit 60, Overall Diameter 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.