Electric Chain Hoist, 20,000 lb, 15 ft, Motorized Trolley, 230V AC, Yellow

  • Mfr # NERM100SD-L-15 / 230v

  • Zoro # G9923313


product price:  $28,333.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERM100SD-L-15 / 230v
Zoro #
G9923313
UPC #
-
Country of Origin
Japan

Dimensions

Min. Radius Curve
98 3/8 in
Housing Width
13 1/4 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
10 1/2 in
Housing Length
28 7/8 in
Body Width
13 1/4 in
Body Length
28 7/8 in
Mfr. Warranty Length
1 yr
Minimum Radius Curve
98 13/32 in
Controller Cord Length
11 ft
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
3 3/16 in
Minimum Retracted Length
46 1/2 in
For Minimum Beam Height
6 29/32 in
For Min. Beam Flange Width
5 1/2 in
Body Depth
10 1/2 in
Trolley Wheel Diameter
6 9/10 in
For Max. Beam Flange Width
8 21/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
11/3.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp x2
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Lubrication
Oil Bath
Classification
H4
Trolley Configuration
Motorized Trolley
Control
110v
Item
Electric Chain Hoist
Amps @ Low Volts
17.3x2
Finish
Electrostatic Enamel
Number of Speeds
2
Thermal Protection
Included
Brake
Electromagnetic
Control Cord
11 ft
Trolley Speed
40 fpm
Clutch
Friction Clutch
Reeving
4
Material
Die Cast Aluminum
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Number of Load Chains
1
Current at Max. Voltage
1.7 A
Chain Grade
Grade 80
Chain Finish
Nickel Plated
Lifting Hook Type
Swivel Hook with Safety Latch
Body Finish
Enamel
Chain Material
Alloy Steel
Lifting Hook Material
Carbon Steel
Maximum Lift Speed
11 fpm
Overload Protection Included
Yes
Current at Min. Voltage
17.3 A
Number of Reeves
4
Trolley Wheel Material
Steel
Hoist IP Rating
IP55
Mount Type
Motorized Trolley
Includes Clutch
Clutch Included
Starts and Stops per Hour
120, 240
Brake Type
DC Current
Controls
Push Button Pendant
Includes Brake
Brake Included
Pendant IP Rating
IP65
Resistance Properties
Corrosion Resistant
Motor Horsepower
4 3/4 hp
Minimum Lift Speed
3.5 fpm
Maximum Lifting Capacity
20,000 lb
Body Material
Aluminum
Trolley IP Rating
IP55
For Outdoor Use
Yes
Programmable
Programmable by VFD
Duty Classification
H4
Clutch Type
Friction Clutch
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Headroom
46 1/2 in
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.5 fpm, Maximum Lift Speed 11 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 46 1/2 in, For Minimum Beam Height 6 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.