Electric Chain Hoist, 20,000 lb, 10 ft, Motorized Trolley, 230V AC, Yellow

  • Mfr # NERM100SD-L-10 / 230v

  • Zoro # G9923322


product price:  $27,483.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERM100SD-L-10 / 230v
Zoro #
G9923322
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
28 7/8 in
Housing Width
13 1/4 in
Housing Depth
10 1/2 in
Min. Radius Curve
98 3/8 in
Minimum Retracted Length
46 1/2 in
For Minimum Beam Height
6 29/32 in
Trolley Wheel Diameter
6 9/10 in
For Max. Beam Flange Width
8 21/32 in
Body Width
13 1/4 in
Maximum Lifting Length
10 ft
Body Depth
10 1/2 in
Mfr. Warranty Length
1 yr
Body Length
28 7/8 in
Controller Cord Length
6 ft
Lifting Hook Opening Width
3 3/16 in
Minimum Radius Curve
98 13/32 in
For Min. Beam Flange Width
5 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
11/3.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp x2
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Control Cord
6 ft
Control
110v
Reeving
4
Amps @ Low Volts
17.3 x 2
Thermal Protection
Included
Trolley Speed
40 fpm
Trolley Configuration
Motorized Trolley
Number of Speeds
2
Clutch
Friction Clutch
Lubrication
Oil Bath
Finish
Electrostatic Enamel
Brake
Electromagnetic
Item
Electric Chain Hoist
Classification
H4
Material
Die Cast Aluminum
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Current at Min. Voltage
17.3 A
Trolley Wheel Material
Steel
For Outdoor Use
Yes
Number of Load Chains
1
Pendant IP Rating
IP65
Lifting Hook Type
Swivel Hook with Safety Latch
Hoist IP Rating
IP55
Body Finish
Enamel
Maximum Lifting Capacity
20,000 lb
Maximum Lift Speed
11 fpm
Headroom
46 1/2 in
Number of Reeves
4
Includes Brake
Brake Included
Lifting Hook Material
Carbon Steel
Minimum Lift Speed
3.5 fpm
Controls
Push Button Pendant
Includes Clutch
Clutch Included
Starts and Stops per Hour
120, 240
Resistance Properties
Corrosion Resistant
Duty Classification
H4
Chain Finish
Nickel Plated
Chain Material
Alloy Steel
Chain Grade
Grade 80
Body Material
Aluminum
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Overload Protection Included
Yes
Motor Horsepower
4 3/4 hp
Mount Type
Motorized Trolley
Programmable
Programmable by VFD
Brake Type
DC Current
Current at Max. Voltage
1.7 A
Clutch Type
Friction Clutch
Trolley IP Rating
IP55
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.5 fpm, Maximum Lift Speed 11 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 46 1/2 in, For Minimum Beam Height 6 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.