Electric Chain Hoist, 20,000 lb, 15 ft, Motorized Trolley, 208-230/460V AC, Yellow

  • Mfr # NERM100S-L-15

  • Zoro # G9923374


product price:  $25,936.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERM100S-L-15
Zoro #
G9923374
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
13 1/4 in
Housing Length
28 7/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
98 3/8 in
Housing Depth
10 1/2 in
For Min. Beam Flange Width
5 1/2 in
Controller Cord Length
11 ft
For Minimum Beam Height
6 29/32 in
Body Depth
10 1/2 in
Body Length
28 7/8 in
Minimum Radius Curve
98 13/32 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
3 3/16 in
Body Width
13 1/4 in
For Max. Beam Flange Width
8 21/32 in
Minimum Retracted Length
46 1/2 in
Trolley Wheel Diameter
6 9/10 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
11 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp x2
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Thermal Protection
Included
Trolley Speed
40 fpm
Lubrication
Oil Bath
Control Cord
11 ft
Finish
Electrostatic Enamel
Trolley Configuration
Motorized Trolley
Item
Electric Chain Hoist
Control
110v
Number of Speeds
1
Amps @ Low Volts
16.4x2
Reeving
4
Brake
Electromagnetic
Clutch
Friction Clutch
Classification
H4
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Material
Die Cast Aluminum
Current at Min. Voltage
5.1 A
Chain Finish
Nickel Plated
Trolley IP Rating
IP55
Resistance Properties
Corrosion Resistant
Clutch Type
Friction Clutch
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Duty Classification
H4
Mount Type
Motorized Trolley
Chain Material
Alloy Steel
Motor Horsepower
4 3/4 hp
For Outdoor Use
Yes
Body Material
Aluminum
Hoist IP Rating
IP55
Number of Load Chains
1
Trolley Wheel Material
Steel
Chain Grade
Grade 80
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
DC Current
Pendant IP Rating
IP65
Current at Max. Voltage
1.7 A
Number of Reeves
4
Includes Clutch
Clutch Included
Fixed Lift Speed
11 fpm
Body Finish
Enamel
Programmable
Non-Programmable
Starts and Stops per Hour
120, 240
Controls
Push Button Pendant
Includes Brake
Brake Included
Maximum Lifting Capacity
20,000 lb
Headroom
46 1/2 in
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 11 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 46 1/2 in, For Minimum Beam Height 6 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.