Electric Chain Hoist, 20,000 lb, 10 ft, Motorized Trolley, 460V AC, Yellow

  • Mfr # NERM100LD-L-10 / 460v

  • Zoro # G9923444


product price:  $22,282.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERM100LD-L-10 / 460v
Zoro #
G9923444
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
13 1/4 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
10 1/2 in
Min. Radius Curve
98 3/8 in
Housing Length
28 7/8 in
Minimum Radius Curve
98 13/32 in
Controller Cord Length
6 ft
For Max. Beam Flange Width
8 21/32 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
46 1/2 in
For Min. Beam Flange Width
5 1/2 in
Body Length
28 7/8 in
Mfr. Warranty Length
1 yr
For Minimum Beam Height
6 29/32 in
Body Width
13 1/4 in
Body Depth
10 1/2 in
Lifting Hook Opening Width
3 3/16 in
Trolley Wheel Diameter
6 9/10 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Motorized Trolley
Includes
Chain Container, Guardian Smart Brake, Motorized Trolley
Lift Speed
5.5/2 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Number of Speeds
2
Trolley Speed
40 fpm
Brake
Electromagnetic
Control
110v
Lubrication
Oil Bath
Classification
H4
Item
Electric Chain Hoist
Trolley Configuration
Motorized Trolley
Clutch
Friction Clutch
Finish
Electrostatic Enamel
Control Cord
6 ft
Reeving
4
Amps @ Low Volts
10.8 A
Thermal Protection
Included
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Material
Die Cast Aluminum
Starts and Stops per Hour
120, 240
Programmable
Programmable by VFD
For Outdoor Use
Yes
Resistance Properties
Corrosion Resistant
Mount Type
Motorized Trolley
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Current at Min. Voltage
10.8 A
Motor Horsepower
4 3/4 hp
Includes Brake
Brake Included
Chain Finish
Nickel Plated
Includes Clutch
Clutch Included
Controls
Push Button Pendant
Brake Type
DC Current
Trolley IP Rating
IP55
Hoist IP Rating
IP55
Headroom
46 1/2 in
Body Material
Aluminum
Minimum Lift Speed
2 fpm
Number of Reeves
4
Trolley Wheel Material
Steel
Body Finish
Enamel
Chain Grade
Grade 80
Lifting Hook Material
Carbon Steel
Number of Load Chains
1
Overload Protection Included
Yes
Clutch Type
Friction Clutch
Current at Max. Voltage
1.7 A
Maximum Lifting Capacity
20,000 lb
Maximum Lift Speed
5.5 fpm
Duty Classification
H4
Chain Material
Alloy Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Pendant IP Rating
IP65
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 5.5 fpm, Trolley Speed 40 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 10.8 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 46 1/2 in, For Minimum Beam Height 6 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.