Electric Chain Hoist, 20,000 lb, 15 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP100SD-15 / 230v

  • Zoro # G9923496


product price:  $26,288.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP100SD-15 / 230v
Zoro #
G9923496
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
10 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
118 1/8 in
Housing Width
13 1/4 in
Housing Length
28 7/8 in
Body Width
13 1/4 in
Minimum Radius Curve
118 3/32 in
Body Depth
10 1/2 in
Minimum Retracted Length
46 1/2 in
Body Length
28 7/8 in
Trolley Wheel Diameter
7 3/10 in
For Max. Beam Flange Width
8 21/32 in
For Min. Beam Flange Width
5 1/2 in
Maximum Lifting Length
15 ft
Lifting Hook Opening Width
3 3/16 in
Mfr. Warranty Length
1 yr
For Minimum Beam Height
7 5/16 in
Controller Cord Length
11 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
11/3.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp x2
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Push Trolley
Item
Electric Chain Hoist
Finish
Electrostatic Enamel
Control
110v
Clutch
Friction Clutch
Reeving
4
Classification
H4
Number of Speeds
2
Thermal Protection
Included
Control Cord
11 ft
Brake
Electromagnetic
Lubrication
Oil Bath
Amps @ Low Volts
17.3x2
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Body Finish
Enamel
Number of Reeves
4
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Controls
Push Button Pendant
Overload Protection Included
Yes
Current at Min. Voltage
34.6 A
Minimum Lift Speed
3.5 fpm
Includes Clutch
Clutch Included
Lifting Hook Material
Carbon Steel
Duty Classification
H4
Chain Material
Alloy Steel
Body Material
Aluminum
Programmable
Programmable by VFD
Brake Type
DC Current
Number of Load Chains
1
Mount Type
Push Trolley
Starts and Stops per Hour
120, 240
Includes Brake
Brake Included
Chain Finish
Nickel Plated
Headroom
46 1/2 in
Motor Horsepower
4 3/4 hp
Current at Max. Voltage
16.6 A
Chain Grade
Grade 80
Maximum Lifting Capacity
20,000 lb
Clutch Type
Friction Clutch
For Outdoor Use
Yes
Maximum Lift Speed
11 fpm
Hoist IP Rating
IP55
Trolley Wheel Material
Steel
Resistance Properties
Corrosion Resistant
Pendant IP Rating
IP65
Lifting Hook Type
Swivel Hook with Safety Latch
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.5 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 34.6 A, Current at Maximum Voltage 16.6 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 46 1/2 in, For Minimum Beam Height 7 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.