Electric Chain Hoist, 20,000 lb, 10 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP100SD-10 / 230v

  • Zoro # G9923505


product price:  $26,657.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP100SD-10 / 230v
Zoro #
G9923505
UPC #
-
Country of Origin
Japan

Dimensions

Min. Radius Curve
118 1/8 in
Housing Width
13 1/4 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
28 7/8 in
Housing Depth
10 1/2 in
For Max. Beam Flange Width
8 21/32 in
Lifting Hook Opening Width
3 3/16 in
For Min. Beam Flange Width
5 1/2 in
Trolley Wheel Diameter
7 3/10 in
Minimum Radius Curve
118 3/32 in
Controller Cord Length
6 ft
Body Depth
10 1/2 in
Body Length
28 7/8 in
Body Width
13 1/4 in
Minimum Retracted Length
46 1/2 in
Maximum Lifting Length
10 ft
For Minimum Beam Height
7 5/16 in
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
11/3.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp x2
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
17.3 x 2
Finish
Electrostatic Enamel
Brake
Electromagnetic
Clutch
Friction Clutch
Control
110v
Control Cord
6 ft
Trolley Configuration
Push Trolley
Thermal Protection
Included
Number of Speeds
2
Item
Electric Chain Hoist
Classification
H4
Reeving
4
Lubrication
Oil Bath
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Number of Reeves
4
Duty Classification
H4
Headroom
46 1/2 in
Motor Horsepower
4 3/4 hp
Controls
Push Button Pendant
Hoist IP Rating
IP55
Chain Grade
Grade 80
Includes Clutch
Clutch Included
Maximum Lifting Capacity
20,000 lb
Trolley Wheel Material
Steel
Maximum Lift Speed
11 fpm
Overload Protection Included
Yes
Starts and Stops per Hour
120, 240
Brake Type
DC Current
Body Material
Aluminum
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Chain Finish
Nickel Plated
Clutch Type
Friction Clutch
Minimum Lift Speed
3.5 fpm
Number of Load Chains
1
Body Finish
Enamel
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Brake
Brake Included
Lifting Hook Material
Carbon Steel
For Outdoor Use
Yes
Current at Min. Voltage
34.6 A
Chain Material
Alloy Steel
Mount Type
Push Trolley
Current at Max. Voltage
16.6 A
Programmable
Programmable by VFD
Resistance Properties
Corrosion Resistant
Pendant IP Rating
IP65
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.5 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 34.6 A, Current at Maximum Voltage 16.6 A, Motor Horsepower 4 3/4 hp, Operating Voltage 230V AC, Headroom 46 1/2 in, For Minimum Beam Height 7 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.