Electric Chain Hoist, 20,000 lb, 20 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP100SD-20 / 460v

  • Zoro # G9923514


product price:  $27,098.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP100SD-20 / 460v
Zoro #
G9923514
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
28 7/8 in
Housing Width
13 1/4 in
Min. Radius Curve
118 1/8 in
Housing Depth
10 1/2 in
Body Depth
10 1/2 in
Trolley Wheel Diameter
7 3/10 in
For Minimum Beam Height
7 5/16 in
Maximum Lifting Length
20 ft
Body Width
13 1/4 in
Lifting Hook Opening Width
3 3/16 in
Minimum Radius Curve
118 3/32 in
Mfr. Warranty Length
1 yr
Body Length
28 7/8 in
Minimum Retracted Length
46 1/2 in
Controller Cord Length
16 ft
For Min. Beam Flange Width
5 1/2 in
For Max. Beam Flange Width
8 21/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
11/3.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp x2
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Finish
Electrostatic Enamel
Item
Electric Chain Hoist
Reeving
4
Control Cord
16 ft
Classification
H4
Trolley Configuration
Push Trolley
Number of Speeds
2
Clutch
Friction Clutch
Lubrication
Oil Bath
Amps @ Low Volts
8.3x2
Thermal Protection
Included
Brake
Electromagnetic
Control
110v
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Hoist IP Rating
IP55
Includes Brake
Brake Included
Mount Type
Push Trolley
Clutch Type
Friction Clutch
Maximum Lift Speed
11 fpm
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Max. Voltage
16.6 A
Programmable
Programmable by VFD
Pendant IP Rating
IP65
Chain Grade
Grade 80
Resistance Properties
Corrosion Resistant
Current at Min. Voltage
34.6 A
Starts and Stops per Hour
120, 240
Motor Horsepower
4 3/4 hp
Includes Clutch
Clutch Included
For Outdoor Use
Yes
Controls
Push Button Pendant
Number of Load Chains
1
Trolley Wheel Material
Steel
Chain Finish
Nickel Plated
Body Finish
Enamel
Chain Material
Alloy Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
46 1/2 in
Minimum Lift Speed
3.5 fpm
Maximum Lifting Capacity
20,000 lb
Duty Classification
H4
Brake Type
DC Current
Overload Protection Included
Yes
Body Material
Aluminum
Number of Reeves
4
Lifting Hook Material
Carbon Steel
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.5 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 34.6 A, Current at Maximum Voltage 16.6 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 46 1/2 in, For Minimum Beam Height 7 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.