Electric Chain Hoist, 20,000 lb, 10 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP100LD-10 / 460v

  • Zoro # G9923627


product price:  $18,068.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP100LD-10 / 460v
Zoro #
G9923627
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
13 1/4 in
Housing Length
28 7/8 in
Housing Depth
10 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
118 1/8 in
For Minimum Beam Height
7 5/16 in
Trolley Wheel Diameter
7 3/10 in
Body Width
13 1/4 in
Controller Cord Length
6 ft
Maximum Lifting Length
10 ft
For Min. Beam Flange Width
5 1/2 in
Minimum Retracted Length
46 1/2 in
For Max. Beam Flange Width
8 21/32 in
Mfr. Warranty Length
1 yr
Minimum Radius Curve
118 3/32 in
Body Depth
10 1/2 in
Lifting Hook Opening Width
3 3/16 in
Body Length
28 7/8 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
5.5/2 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
8.3 A
Finish
Electrostatic Enamel
Classification
H4
Reeving
4
Thermal Protection
Included
Lubrication
Oil Bath
Control Cord
6 ft
Clutch
Friction Clutch
Trolley Configuration
Push Trolley
Number of Speeds
2
Brake
Electromagnetic
Item
Electric Chain Hoist
Control
110v
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Maximum Lift Speed
5.5 fpm
Programmable
Programmable by VFD
Chain Grade
Grade 80
Maximum Lifting Capacity
20,000 lb
Mount Type
Push Trolley
Trolley Wheel Material
Steel
Chain Material
Alloy Steel
Starts and Stops per Hour
120, 240
Brake Type
DC Current
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Max. Voltage
8.3 A
Resistance Properties
Corrosion Resistant
Clutch Type
Friction Clutch
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
46 1/2 in
Body Finish
Enamel
Minimum Lift Speed
2 fpm
Body Material
Aluminum
Hoist IP Rating
IP55
Motor Horsepower
4 3/4 hp
Number of Reeves
4
Number of Load Chains
1
Duty Classification
H4
Controls
Push Button Pendant
Current at Min. Voltage
17.3 A
Pendant IP Rating
IP65
Overload Protection Included
Yes
Includes Clutch
Clutch Included
Chain Finish
Nickel Plated
Includes Brake
Brake Included
For Outdoor Use
Yes
Lifting Hook Material
Carbon Steel
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 5.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 46 1/2 in, For Minimum Beam Height 7 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.