Electric Chain Hoist, 20,000 lb, 20 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP100L-20

  • Zoro # G9923636


product price:  $18,251.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP100L-20
Zoro #
G9923636
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
10 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Min. Radius Curve
118 1/8 in
Housing Length
28 7/8 in
Housing Width
13 1/4 in
Mfr. Warranty Length
1 yr
For Max. Beam Flange Width
8 21/32 in
Body Length
28 7/8 in
For Min. Beam Flange Width
5 1/2 in
Maximum Lifting Length
20 ft
Trolley Wheel Diameter
7 3/10 in
Minimum Retracted Length
46 1/2 in
Controller Cord Length
16 ft
For Minimum Beam Height
7 5/16 in
Lifting Hook Opening Width
3 3/16 in
Body Depth
10 1/2 in
Minimum Radius Curve
118 3/32 in
Body Width
13 1/4 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
5.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
46 1/2 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Brake
Electromagnetic
Control Cord
16 ft
Item
Electric Chain Hoist
Classification
H4
Amps @ Low Volts
16.4 A
Finish
Electrostatic Enamel
Trolley Configuration
Push Trolley
Reeving
4
Thermal Protection
Included
Lubrication
Oil Bath
Number of Speeds
1
Control
110v
Clutch
Friction Clutch
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Headroom
46 1/2 in
Hoist IP Rating
IP55
Number of Reeves
4
Lifting Hook Type
Swivel Hook with Safety Latch
Duty Classification
H4
For Outdoor Use
Yes
Clutch Type
Friction Clutch
Includes Clutch
Clutch Included
Current at Min. Voltage
16.4 A
Number of Load Chains
1
Resistance Properties
Corrosion Resistant
Maximum Lifting Capacity
20,000 lb
Body Material
Aluminum
Controls
Push Button Pendant
Starts and Stops per Hour
360
Current at Max. Voltage
7.9 A
Motor Horsepower
4 3/4 hp
Mount Type
Push Trolley
Body Finish
Enamel
Chain Finish
Nickel Plated
Brake Type
DC Current
Chain Material
Alloy Steel
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Fixed Lift Speed
5.5 fpm
Includes Brake
Brake Included
Programmable
Non-Programmable
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Pendant IP Rating
IP65
Chain Grade
Grade 80
Trolley Wheel Material
Steel
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 5.5 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 16.4 A, Current at Maximum Voltage 7.9 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 46 1/2 in, For Minimum Beam Height 7 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.