Electric Chain Hoist, 20,000 lb, 10 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER100L-10

  • Zoro # G9923681


product price:  $13,665.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER100L-10
Zoro #
G9923681
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
28 15/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
10 1/2 in
Housing Width
13 3/16 in
Body Length
28 15/16 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
3 3/16 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
53 29/32 in
Body Width
13 3/16 in
Controller Cord Length
6 ft
Body Depth
10 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
5.5 fpm
Load Capacity
20,000 lb
Min. Between Hooks
53 15/16 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Brake
Electromagnetic
Lubrication
Oil Bath
Trolley Configuration
Hook Mounted
Clutch
Friction
Amps @ Low Volts
16.4 A
Control
110V Push Button Control Pendant
Thermal Protection
Included
Hz
60
Finish
Electrostatic Enamel
Number of Speeds
1
Reeving
4
Control Cord
6 ft
Classification
H4
Item
Electric Chain Hoist
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Controls
Push Button Pendant
Maximum Lifting Capacity
20,000 lb
Duty Classification
H4
Fixed Lift Speed
5.5 fpm
Chain Finish
Nickel Plated
Includes Brake
Brake Included
Overload Protection Included
Yes
Number of Reeves
4
Includes Clutch
Clutch Included
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Body Finish
Enamel
Mount Type
Hook Mounted - No Trolley
Pendant IP Rating
IP65
Number of Load Chains
1
Body Material
Aluminum
Chain Grade
Grade 80
Brake Type
DC Current
Starts and Stops per Hour
360
Current at Max. Voltage
7.9 A
Motor Horsepower
4 3/4 hp
Programmable
Non-Programmable
Chain Material
Alloy Steel
Clutch Type
Friction
For Outdoor Use
Yes
Lifting Hook Material
Carbon Steel
Current at Min. Voltage
16.4 A
Lifting Hook Type
Swivel Hook with Safety Latch
Hoist IP Rating
IP55
Headroom
53 29/32 in
Resistance Properties
Corrosion Resistant, Wear Resistant
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 20,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 5.5 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 16.4 A, Current at Maximum Voltage 7.9 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 53 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.