Electric Chain Hoist, 10,000 lb, 20 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP050LD-20 / 460v

  • Zoro # G9923724


product price:  $13,746.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP050LD-20 / 460v
Zoro #
G9923724
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
17 1/2 in
Housing Length
31 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
10 1/2 in
Min. Radius Curve
90 5/8 in
Body Depth
10 1/2 in
Trolley Wheel Diameter
6 7/10 in
Maximum Lifting Length
20 ft
For Min. Beam Flange Width
3 15/16 in
Lifting Hook Opening Width
1 29/32 in
Controller Cord Length
16 ft
For Minimum Beam Height
6 11/16 in
Body Width
17 1/2 in
Minimum Retracted Length
33 3/32 in
Mfr. Warranty Length
1 yr
Body Length
31 1/2 in
Minimum Radius Curve
90 19/32 in
For Max. Beam Flange Width
7 1/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
11/2 fpm
Load Capacity
10,000 lb
Min. Between Hooks
33 1/2 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Brake
Electromagnetic
Amps @ Low Volts
8.3 A
Reeving
2
Classification
H4
Trolley Configuration
Push Trolley
Fits Beam Flange W
4 in to 7 in
Number of Speeds
2
Control
110v
Finish
Electrostatic Enamel
Control Cord
16 ft
Lubrication
Oil Bath
Thermal Protection
Included
Clutch
Friction Clutch
Item
Electric Chain Hoist
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Includes Brake
Brake Included
Number of Load Chains
1
Hoist IP Rating
IP55
Programmable
Programmable by VFD
Headroom
33 3/32 in
Clutch Type
Friction Clutch
Overload Protection Included
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Minimum Lift Speed
2 fpm
Starts and Stops per Hour
120, 240
Includes Clutch
Clutch Included
Number of Reeves
2
Brake Type
DC Current
Motor Horsepower
4 3/4 hp
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Maximum Lift Speed
11 fpm
Body Finish
Enamel
Lifting Hook Material
Carbon Steel
Body Material
Aluminum
Pendant IP Rating
IP65
Trolley Wheel Material
Steel
For Outdoor Use
Yes
Chain Grade
Grade 80
Current at Max. Voltage
8.3 A
Duty Classification
H4
Mount Type
Push Trolley
Chain Material
Alloy Steel
Chain Finish
Nickel Plated
Current at Min. Voltage
17.3 A
Maximum Lifting Capacity
10,000 lb
Controls
Push Button Pendant
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 10,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 33 3/32 in, For Minimum Beam Height 6 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.