Electric Chain Hoist, 10,000 lb, 10 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP050LD-10 / 460v

  • Zoro # G9923742


product price:  $11,848.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP050LD-10 / 460v
Zoro #
G9923742
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
31 1/2 in
Housing Width
17 1/2 in
Min. Radius Curve
90 5/8 in
Housing Depth
10 1/2 in
Body Depth
10 1/2 in
Lifting Hook Opening Width
1 29/32 in
Mfr. Warranty Length
1 yr
For Min. Beam Flange Width
3 15/16 in
For Max. Beam Flange Width
7 1/32 in
For Minimum Beam Height
6 11/16 in
Minimum Retracted Length
33 3/32 in
Body Length
31 1/2 in
Maximum Lifting Length
10 ft
Trolley Wheel Diameter
6 7/10 in
Controller Cord Length
6 ft
Minimum Radius Curve
90 19/32 in
Body Width
17 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
11/2 fpm
Load Capacity
10,000 lb
Min. Between Hooks
33 1/2 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Number of Speeds
2
Clutch
Friction Clutch
Fits Beam Flange W
4 in to 7 in
Brake
Electromagnetic
Lubrication
Oil Bath
Reeving
2
Finish
Electrostatic Enamel
Item
Electric Chain Hoist
Amps @ Low Volts
8.3 A
Thermal Protection
Included
Control
110v
Trolley Configuration
Push Trolley
Control Cord
6 ft
Classification
H4
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Minimum Lift Speed
2 fpm
Body Material
Aluminum
Pendant IP Rating
IP65
Starts and Stops per Hour
120, 240
Body Finish
Enamel
Chain Finish
Nickel Plated
Lifting Hook Type
Swivel Hook with Safety Latch
Current at Min. Voltage
17.3 A
Motor Horsepower
4 3/4 hp
Number of Reeves
2
Lifting Hook Material
Carbon Steel
Brake Type
DC Current
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Current at Max. Voltage
8.3 A
Controls
Push Button Pendant
Chain Material
Alloy Steel
Includes Brake
Brake Included
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Number of Load Chains
1
Programmable
Programmable by VFD
Duty Classification
H4
Includes Clutch
Clutch Included
Clutch Type
Friction Clutch
Mount Type
Push Trolley
Overload Protection Included
Yes
Hoist IP Rating
IP55
Trolley Wheel Material
Steel
For Outdoor Use
Yes
Maximum Lifting Capacity
10,000 lb
Maximum Lift Speed
11 fpm
Chain Grade
Grade 80
Headroom
33 3/32 in
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 10,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2 fpm, Maximum Lift Speed 11 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 33 3/32 in, For Minimum Beam Height 6 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.