Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP020SD-10 / 460v

  • Zoro # G9923925


product price:  $9,828.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP020SD-10 / 460v
Zoro #
G9923925
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
27 5/8 in
Min. Radius Curve
59 1/8 in
Housing Width
16 13/16 in
Housing Depth
9 1/2 in
Controller Cord Length
6 ft
Minimum Retracted Length
25 19/32 in
For Min. Beam Flange Width
3 7/32 in
Trolley Wheel Diameter
5 in
Body Depth
9 1/2 in
For Minimum Beam Height
5 in
Body Length
27 5/8 in
Minimum Radius Curve
59 3/32 in
Lifting Hook Opening Width
1 19/32 in
Body Width
16 13/16 in
Maximum Lifting Length
10 ft
Mfr. Warranty Length
1 yr
For Max. Beam Flange Width
6 1/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
28/4.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
25 5/8 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
8.3 A
Clutch
Friction Clutch
Lubrication
Oil Bath
Control Cord
6 ft
Item
Electric Chain Hoist
Reeving
1
Number of Speeds
2
Brake
Electromagnetic
Control
110v
Classification
H4
Trolley Configuration
Push Trolley
Thermal Protection
Included
Finish
Electrostatic Enamel
Fits Beam Flange W
3-1/4 in to 6 in
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Current at Min. Voltage
17.3 A
Body Material
Aluminum
Current at Max. Voltage
8.3 A
Number of Load Chains
1
Pendant IP Rating
IP65
Brake Type
DC Current
Maximum Lift Speed
28 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Includes Clutch
Clutch Included
Minimum Lift Speed
4.5 fpm
Lifting Hook Material
Carbon Steel
Controls
Push Button Pendant
Mount Type
Push Trolley
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Programmable
Programmable by VFD
Maximum Lifting Capacity
4,000 lb
For Outdoor Use
Yes
Hoist IP Rating
IP55
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Motor Horsepower
4 3/4 hp
Headroom
25 19/32 in
Trolley Wheel Material
Steel
Chain Finish
Nickel Plated
Body Finish
Enamel
Includes Brake
Brake Included
Starts and Stops per Hour
120, 240
Overload Protection Included
Yes
Clutch Type
Friction Clutch
Chain Grade
Grade 80
Number of Reeves
1
Chain Material
Alloy Steel
Duty Classification
H4
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 17.3 A, Current at Maximum Voltage 8.3 A, Motor Horsepower 4 3/4 hp, Operating Voltage 460V AC, Headroom 25 19/32 in, For Minimum Beam Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.