Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208-230/460V AC, Yellow

  • Mfr # NERP020S-10

  • Zoro # G9923952


product price:  $6,745.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP020S-10
Zoro #
G9923952
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
27 5/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
16 13/16 in
Min. Radius Curve
59 1/8 in
Housing Depth
9 1/2 in
Body Depth
9 1/2 in
Controller Cord Length
6 ft
Body Width
16 13/16 in
For Min. Beam Flange Width
3 1/4 in
Minimum Retracted Length
25 19/32 in
Lifting Hook Opening Width
1 19/32 in
Body Length
27 5/8 in
Trolley Wheel Diameter
5 in
Minimum Radius Curve
59 3/32 in
For Minimum Beam Height
5 in
For Max. Beam Flange Width
6 1/32 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
10 ft

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
28 fpm
Load Capacity
4,000 lb
Min. Between Hooks
25 5/8 in
Motor HP
4.7 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Amps @ Low Volts
16.4 A
Trolley Configuration
Push Trolley
Thermal Protection
Included
Control
110v
Finish
Electrostatic Enamel
Brake
Electromagnetic
Fits Beam Flange W
3-1/4 in to 6 in
Lubrication
Oil Bath
Control Cord
6 ft
Clutch
Friction Clutch
Classification
H4
Reeving
1
Item
Electric Chain Hoist
Number of Speeds
1
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Chain Material
Alloy Steel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Brake Type
DC Current
Lifting Hook Material
Carbon Steel
Starts and Stops per Hour
360
Includes Brake
Brake Included
Motor Horsepower
4 3/4 hp
Mount Type
Push Trolley
Overload Protection Included
Yes
Number of Reeves
1
Current at Min. Voltage
16.4 A
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Finish
Nickel Plated
Duty Classification
H4
Current at Max. Voltage
7.9 A
For Outdoor Use
Yes
Resistance Properties
Corrosion Resistant
Body Finish
Enamel
Hoist IP Rating
IP55
Clutch Type
Friction Clutch
Headroom
25 19/32 in
Maximum Lifting Capacity
4,000 lb
Trolley Wheel Material
Steel
Fixed Lift Speed
28 fpm
Pendant IP Rating
IP65
Body Material
Aluminum
Number of Load Chains
1
Chain Grade
Grade 80
Programmable
Non-Programmable
Includes Clutch
Clutch Included
Controls
Push Button Pendant
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 28 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 16.4 A, Current at Maximum Voltage 7.9 A, Motor Horsepower 4 3/4 hp, Operating Voltage 208-230/460V AC, Headroom 25 19/32 in, For Minimum Beam Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.