Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP020LD-20 / 460v

  • Zoro # G9923995


product price:  $7,090.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP020LD-20 / 460v
Zoro #
G9923995
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
9 1/2 in
Housing Length
27 7/8 in
Housing Width
16 13/16 in
Min. Radius Curve
59 1/8 in
Minimum Retracted Length
25 in
Minimum Radius Curve
59 3/32 in
Body Depth
9 1/2 in
Controller Cord Length
16 ft
Body Length
27 7/8 in
For Max. Beam Flange Width
6 1/32 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 19/32 in
Body Width
16 13/16 in
Maximum Lifting Length
20 ft
Trolley Wheel Diameter
5 in
For Min. Beam Flange Width
3 7/32 in
For Minimum Beam Height
5 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
14/2.5 fpm
Load Capacity
4,000 lb
Min. Between Hooks
25 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction Clutch
Item
Electric Chain Hoist
Number of Speeds
2
Thermal Protection
Included
Brake
Electromagnetic
Trolley Configuration
Push Trolley
Reeving
1
Finish
Electrostatic Enamel
Lubrication
Oil Bath
Amps @ Low Volts
4.5 A
Control Cord
16 ft
Control
110v
Fits Beam Flange W
3-1/4 in to 6 in
Classification
H4
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Includes Clutch
Clutch Included
Number of Reeves
1
Maximum Lifting Capacity
4,000 lb
Brake Type
DC Current
Current at Max. Voltage
4.5 A
Hoist IP Rating
IP55
Current at Min. Voltage
9.1 A
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Maximum Lift Speed
14 fpm
Chain Material
Alloy Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Overload Protection Included
Yes
Lifting Hook Material
Carbon Steel
For Outdoor Use
Yes
Body Material
Aluminum
Clutch Type
Friction Clutch
Headroom
25 in
Minimum Lift Speed
2.5 fpm
Number of Load Chains
1
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Trolley Wheel Material
Steel
Programmable
Programmable by VFD
Starts and Stops per Hour
120, 240
Body Finish
Enamel
Mount Type
Push Trolley
Chain Grade
Grade 80
Motor Horsepower
2 3/8 hp
Includes Brake
Brake Included
Chain Finish
Nickel Plated
Controls
Push Button Pendant
Pendant IP Rating
IP65
Duty Classification
H4
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 2.5 fpm, Maximum Lift Speed 14 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 460V AC, Headroom 25 in, For Minimum Beam Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.