Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP020CD-20 / 230v

  • Zoro # G9924056


product price:  $5,556.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP020CD-20 / 230v
Zoro #
G9924056
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
14 13/16 in
Housing Length
24 1/8 in
Min. Radius Curve
59 1/8 in
Housing Depth
8 5/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Mfr. Warranty Length
1 yr
Maximum Lifting Length
20 ft
For Minimum Beam Height
5 in
Minimum Radius Curve
59 3/32 in
For Min. Beam Flange Width
3 7/32 in
Trolley Wheel Diameter
5 in
Controller Cord Length
16 ft
Lifting Hook Opening Width
1 1/2 in
For Max. Beam Flange Width
6 1/32 in
Body Length
24 1/8 in
Body Depth
8 5/16 in
Body Width
14 13/16 in
Minimum Retracted Length
27 13/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
7/1 fpm
Load Capacity
4,000 lb
Min. Between Hooks
27 13/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Lubrication
Oil Bath
Fits Beam Flange W
3-1/4 in to 6 in
Item
Electric Chain Hoist
Thermal Protection
Included
Control Cord
16 ft
Classification
H4
Control
110v
Clutch
Friction Clutch
Number of Speeds
2
Amps @ Low Volts
5.1 A
Finish
Electrostatic Enamel
Trolley Configuration
Push Trolley
Reeving
2
Brake
Electromagnetic
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Lifting Hook Material
Carbon Steel
Starts and Stops per Hour
120, 240
For Outdoor Use
Yes
Hoist IP Rating
IP55
Lifting Hook Type
Swivel Hook with Safety Latch
Brake Type
DC Current
Current at Max. Voltage
2.7 A
Maximum Lifting Capacity
4,000 lb
Headroom
27 13/32 in
Includes Clutch
Clutch Included
Chain Material
Alloy Steel
Trolley Wheel Material
Steel
Mount Type
Push Trolley
Includes Brake
Brake Included
Number of Load Chains
1
Controls
Push Button Pendant
Number of Reeves
2
Chain Finish
Nickel Plated
Motor Horsepower
1 1/4 hp
Pendant IP Rating
IP65
Duty Classification
H4
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Minimum Lift Speed
1 fpm
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Maximum Lift Speed
7 fpm
Body Finish
Enamel
Programmable
Programmable by VFD
Clutch Type
Friction Clutch
Current at Min. Voltage
5.1 A
Overload Protection Included
Yes
Chain Grade
Grade 80
Body Material
Aluminum
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 1 fpm, Maximum Lift Speed 7 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 230V AC, Headroom 27 13/32 in, For Minimum Beam Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.