Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP020CD-15 / 460v

  • Zoro # G9924092


product price:  $5,246.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP020CD-15 / 460v
Zoro #
G9924092
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
24 1/8 in
Housing Depth
8 5/16 in
Housing Width
14 13/16 in
Min. Radius Curve
59 1/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
For Min. Beam Flange Width
3 7/32 in
Body Depth
8 5/16 in
Controller Cord Length
11 ft
Body Length
24 1/8 in
For Minimum Beam Height
5 in
Trolley Wheel Diameter
5 in
Lifting Hook Opening Width
1 1/2 in
Minimum Radius Curve
59 3/32 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
15 ft
For Max. Beam Flange Width
6 1/32 in
Minimum Retracted Length
27 13/32 in
Body Width
14 13/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
7/1 fpm
Load Capacity
4,000 lb
Min. Between Hooks
27 13/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Push Trolley
Fits Beam Flange W
3-1/4 in to 6 in
Reeving
2
Control
110v
Classification
H4
Lubrication
Oil Bath
Thermal Protection
Included
Brake
Electromagnetic
Item
Electric Chain Hoist
Finish
Electrostatic Enamel
Control Cord
11 ft
Clutch
Friction Clutch
Amps @ Low Volts
2.7 A
Number of Speeds
2
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Body Finish
Enamel
Body Material
Aluminum
Includes Brake
Brake Included
Brake Type
DC Current
Number of Load Chains
1
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Number of Reeves
2
Programmable
Programmable by VFD
Clutch Type
Friction Clutch
Starts and Stops per Hour
120, 240
Chain Finish
Nickel Plated
Maximum Lifting Capacity
4,000 lb
Minimum Lift Speed
1 fpm
Headroom
27 13/32 in
Duty Classification
H4
Chain Material
Alloy Steel
Controls
Push Button Pendant
Chain Grade
Grade 80
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Includes Clutch
Clutch Included
Trolley Wheel Material
Steel
Current at Min. Voltage
5.1 A
Hoist IP Rating
IP55
Maximum Lift Speed
7 fpm
Pendant IP Rating
IP65
Motor Horsepower
1 1/4 hp
For Outdoor Use
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Mount Type
Push Trolley
Overload Protection Included
Yes
Lifting Hook Material
Carbon Steel
Current at Max. Voltage
2.7 A
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 1 fpm, Maximum Lift Speed 7 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 27 13/32 in, For Minimum Beam Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.