Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 208-230/460V AC, Yellow

  • Mfr # NERM020C-L-20

  • Zoro # G9925894


product price:  $9,105.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Motorized Trolley, Safety Latch, Safety Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERM020C-L-20
Zoro #
G9925894
UPC #
-
Country of Origin
Japan

Dimensions

Trolley Wheel Dia.
4 11/32 in
Housing Width
5 13/32 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
8 5/16 in
Housing Length
16 29/32 in
Min. Radius Curve
31 1/2 in
For Max. Beam Flange Width
6 1/32 in
Minimum Retracted Length
27 3/16 in
Body Width
5 13/32 in
Lifting Hook Opening Width
1 1/2 in
Minimum Radius Curve
31 1/2 in
Body Depth
8 5/16 in
For Minimum Beam Height
4 29/32 in
Trolley Wheel Diameter
4 11/32 in
Controller Cord Length
16 ft
Body Length
16 29/32 in
Maximum Lifting Length
20 ft
Mfr. Warranty Length
1 yr
For Min. Beam Flange Width
3 7/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Motorized Trolley
Includes
Motorized Trolley, Safety Latch, Safety Standards
Lift Speed
7 fpm
Load Capacity
4,000 lb
Min. Between Hooks
27 13/64 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1, NFPA 70, RoHS Compliant, UL 1340
Voltage
208-230/460V AC
Wheel Material
Stamped Steel
Trolley Speed
40 fpm
Control
110V Push Button Control Pendant
Trolley Configuration
Motorized Trolley
Brake
DC Current
Amps @ Low Volts
4.8 A
Classification
H4
Hz
60
Item
Electric Chain Hoist
Control Cord
16 ft
Reeving
2
Finish
Electrostatic Enamel
Number of Speeds
1
Thermal Protection
Included
Clutch
Friction
Lubrication
Oil Bath
Features
Dual Speed Trolley VFD, Rubber Bumpers, Side Guide Rollers
Lifting Hook Type
Swivel Hook with Safety Latch
Controls
Push Button Pendant
Includes Brake
Brake Included
Motor Horsepower
1 1/4 hp
Body Material
Aluminum
Overload Protection Included
Yes
Lifting Hook Material
Carbon Steel
Number of Reeves
2
Resistance Properties
Corrosion Resistant
Fixed Lift Speed
7 fpm
Number of Load Chains
1
Trolley IP Rating
IP55
Pendant IP Rating
IP65
Hoist IP Rating
IP55
For Outdoor Use
Yes
Chain Material
Alloy Steel
Current at Min. Voltage
4.8 A
Chain Finish
Nickel Plated
Current at Max. Voltage
1.7 A
Brake Type
DC Current
Mount Type
Motorized Trolley
Body Finish
Enamel
Chain Grade
Grade 80
Includes Clutch
Clutch Included
Headroom
27 3/16 in
Programmable
Non-Programmable
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Rubber Bumpers, Safety Latch Hook
Clutch Type
Friction
Duty Classification
H4
Maximum Lifting Capacity
4,000 lb
Trolley Wheel Material
Steel
Starts and Stops per Hour
120, 240
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 20 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 27 3/16 in, For Minimum Beam Height 4 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.