This item is Discontinued.

Metalsistem Boltless Shelving Starter, 36x20x98 In VLG98-3620

Boltless Shelving Starter, 36x20x98 In (Discontinued)

  • Mfr # VLG98-3620
  • Zoro # G9926436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VLG98-3620
Zoro #
G9926436
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
98"
Overall Width
36"
Overall Depth
20"
Height
98"
Width
36"
Depth
20"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
4
Number of Shelves
4
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Color
Gray
Shelving Gauge
24
Shelf Capacity
250 lb.
Shelf Adjustments
1-1/2" Increments
Includes
(4) Frame Posts, (4) Diagonals, (8) Horizontals, (8) Beams, (4) Metal Panels, (4) Metal Base Plates, (4) Black PVC Top Caps, (16) Beam Retaining Clips
Shelf Configuration
Single Straight
Beam Capacity
451 lb.
Item - Boltless Shelving
Boltless Shelving

Description

Boltless Shelving, Overall Depth 20 in, Overall Height 98 in, Overall Width 36 in, Steel, (4) Frame Posts, (4) Diagonals, (8) Horizontals, (8) Beams, (4) Metal Panels, (4) Metal Base Plates, (4) Black PVC Top Caps, (16) Beam Retaining Clips, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.