Zoro Homepage
This item is Discontinued.
Nilfisk Pneumatic Vacuum, Polyester/HEPA 99 cfm 3-A15DAXXXKT

Pneumatic Vacuum, Polyester/HEPA 99 cfm (Discontinued)

  • Mfr # 3-A15DAXXXKT
  • Zoro # G9926707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-A15DAXXXKT
Zoro #
G9926707
UPC #
-
Country of Origin
Italy

Dimensions

Width
24"
Length
20"
Height
40"

Details

Air Flow
99 cfm
Filter Type
Polyester/HEPA
Standards
Class I, Division 1, Group D Vapors/Gases, Class II, Division 1, Groups E, F And G Dusts
Static Pressure
157" H2O
Tank Material
Stainless Steel
Sound Level dBA
72
Includes
2 x 6" Dia x 1" W Casters
Air Requirements
45 cfm
Minimum Air Compressor
10 HP
Item
Pneumatic Vacuum
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Static Water Lift
157"

Description

Shop Vacuum, Static Pressure 157 in H2O, Tank Material Stainless Steel, Minimum Air Compressor 10 hp, Height 40 in, Length 20 in, Width 24 in, Includes 2 x 6 in Dia x 1 in W Casters, Standards Class I, Division 1, Group D Vapors/Gases, Class II, Division 1, Groups E, F And G Dusts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.