Liquid Storage Tank, 330 gal.

  • Mfr # GC330

  • Zoro # G9927224


product price:  $606.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Capacity
330 gal
Height
53 3/4 in
Width
39 1/2 in
Fill Opening Size
6 in
Depth
47 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GC330
Zoro #
G9927224
UPC #
-
Country of Origin
United States

Dimensions

Height
53 3/4 in
Width
39 1/2 in
Fill Opening Size
6 in
Depth
47 1/4 in
Overall Height
53 3/4 in
Overall Depth
47 1/4 in
Overall Width
39 1/2 in
Fill Opening Diameter
6 in
Fill Cap Diameter
6 in
Valve Diameter
2 in
Drain Opening Diameter
2 in
Overall Diameter
47 1/4 in

Details

Item
IBC Tote
Capacity
330 gal
Drain Opening
2 in
Color
Natural
Material
High Density Polyethylene
Standards
FDA Approved
Volume Capacity
330 gal.
Drain Connection Type
Cam-and-Groove
Number of Valves
1
Shape
Rectangular
Liquid Storage Capacity
330 gal
Valve Type
Butterfly
Maximum Operating Temperature
150 Degrees F
Drain Connection Gender
Male
Maximum Liquid Temperature
150 Degrees F
Frame Finish
Galvanized
Storage Application
Hazardous Liquids, Non-Hazardous Liquids
Valve Material
PE, PP
Frame Material
Steel Wire
Tank Opening Type
Closed Top
Tank Material
Polyethylene
UN Rating Solids
Not Rated
Stackable
Yes
Tank Orientation
Vertical
UN Rating Liquids
31HA1/Y1.9
Tank Wall Style
Single Wall
FDA Compliant
FDA Compliant

Description

IBC Tote, Drain Connection Gender Male, Drain Connection Type Cam-and-Groove, Drain Opening Diameter 2 in, Fill Opening Diameter 6 in, Frame Material Steel Wire, Graduation Mark Increments Not Applicable, Liquid Storage Capacity 330 gal, Overall Depth 47 1/4 in, Overall Diameter 47 1/4 in, Overall Height 53 3/4 in, Overall Width 39 1/2 in, Standards FDA Approved, Tank Material Polyethylene, Tank Material Thickness Not Applicable, Tank Opening Type Closed Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.