Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2

  • Mfr # RSHL-3-3070-RHR-CU

  • Zoro # G9935073


product price:  $1,765.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Locking Trim
Hand
RHR
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSHL-3-3070-RHR-CU
Zoro #
G9935073
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension B
37 1/8 in
Window Width
5 in
Dimension C
69 3/8 in
Window Height
26 in
Dimension a
4 7/8 in
Door Height
84 in
Door Width
36 in
Door Thickness
1 3/4 in
Bottom Hinge to Door Top Height
69 3/8 in
Top Hinge to Door Top Height
4 7/8 in
Middle Hinge to Door Top Height
37 1/8 in

Details

Item
Security Door
Door Design
Single Door
Door Type
2
Lock Type
Locking Trim
Hand
RHR
Material
18 Gauge Steel
Fire Rating
90 min
Includes
Closer, Hinges, Lock
For Use With
1PHU8, 1PHV7
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
90 Minute Fire Rating, UL Listed
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
UL
Number of Doors
1
Door Material
Steel
Includes Louver
No Louver Included
Hinge Placement Type
2
Window Style
Rectangle
Compatible with Brand
CECO
Door Hand Orientation
Right Hand Reverse
Glass Insert Included
No Glass Insert Included
Door Metal Material Gauge
18 ga
Compatible with Manufacturer Model Number
FOO1743X-CU, FOO1751X-CU
Compatible Manufacturer Part Number
FOO1743X-CU, FOO1751X-CU
Compatible with Mfr. Model No.
FOO1743X-CU, FOO1751X-CU
For Use with Mfr Model Number
FOO1743X-CU, FOO1751X-CU
Compatible Manufacturer Model Number
FOO1743X-CU, FOO1751X-CU
For Use With Mfr. Model Number
FOO1743X-CU, FOO1751X-CU
Compatible with Manufacturer Model No.
FOO1743X-CU, FOO1751X-CU
Compatible Pump Manufacturer Part Number
FOO1743X-CU, FOO1751X-CU
Compatible Mfr. Model Number
FOO1743X-CU, FOO1751X-CU

Description

Security Door, Door Type CU, Lock Type 2100 Exit Device, Material 18 Gauge Steel, Hand RHR, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 90 Minute Fire Rating, For Use With 1PHU8, 1PHV7, Includes Door, Closer, Lock, Hinges, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In., Glass Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.