Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2

  • Mfr # RSHL-1-3070-RHR-CU

  • Zoro # G9935091


product price:  $2,657.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Locking Trim
Hand
RHR
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSHL-1-3070-RHR-CU
Zoro #
G9935091
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension C
69 3/8 in
Dimension B
37 1/8 in
Dimension a
4 7/8 in
Door Width
36 in
Middle Hinge to Door Top Height
37 1/8 in
Top Hinge to Door Top Height
4 7/8 in
Door Height
84 in
Door Thickness
1 3/4 in
Bottom Hinge to Door Top Height
69 3/8 in

Details

Item
Security Door
Door Design
Single Door
Door Type
2
Lock Type
Locking Trim
Hand
RHR
Material
18 Gauge Steel
Fire Rating
180 min
Includes
Closer, Hinges, Lock
Agency Compliance
3 Hours Fire Rating, UL Listed
Security Door Color
Gray
For Use With
1PHU8, 1PHV7
Thermal Insulation U-Factor
0.41 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Compatible with Brand
CECO
Number of Doors
1
Door Hand Orientation
Right Hand Reverse
Compatible with Manufacturer Model Number
FOO1743X-CU, FOO1751X-CU
Includes Louver
No Louver Included
Hinge Placement Type
2
Door Metal Material Gauge
18 ga
Door Material
Steel
Standards
UL
Compatible Manufacturer Part Number
FOO1743X-CU, FOO1751X-CU
Compatible with Mfr. Model No.
FOO1743X-CU, FOO1751X-CU
For Use with Mfr Model Number
FOO1743X-CU, FOO1751X-CU
Compatible Manufacturer Model Number
FOO1743X-CU, FOO1751X-CU
For Use With Mfr. Model Number
FOO1743X-CU, FOO1751X-CU
Compatible with Manufacturer Model No.
FOO1743X-CU, FOO1751X-CU
Compatible Pump Manufacturer Part Number
FOO1743X-CU, FOO1751X-CU
Compatible Mfr. Model Number
FOO1743X-CU, FOO1751X-CU

Description

Security Door, Door Type CU, Lock Type 7150 Exit Device, Material 18 Gauge Steel, Hand RHR, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 3 Hours Fire Rating, For Use With 1PHU8, 1PHV7, Includes Door, Closer, Lock, Hinges, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.