Security Door, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3

  • Mfr # RSHL-1-3070-LHR-ST

  • Zoro # G9935231


product price:  $2,470.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Locking Trim
Hand
LHR
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSHL-1-3070-LHR-ST
Zoro #
G9935231
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension B
39 5/16 in
Dimension C
71 3/8 in
Dimension a
7 3/8 in
Top Hinge to Door Top Height
7 3/8 in
Door Width
36 in
Bottom Hinge to Door Top Height
71 3/8 in
Door Thickness
1 3/4 in
Lock to Door Top Height
42 1/2 in
Door Height
84 in
Middle Hinge to Door Top Height
39 3/8 in

Details

Item
Security Door
Door Design
Single Door
Door Type
3
Lock Type
Locking Trim
Hand
LHR
Material
18 Gauge Steel
Fire Rating
180 min
Includes
Closer, Hinges, Lock
Agency Compliance
3 Hours Fire Rating, UL Listed
Security Door Color
Gray
For Use With
1PHT5, 1PHU4
Thermal Insulation U-Factor
0.41 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Hinge Placement Type
3
Number of Doors
1
Compatible with Manufacturer Model Number
FOO1744X-ST, FOO1752X-ST
Compatible with Brand
CECO
Includes Louver
No Louver Included
Standards
UL
Door Metal Material Gauge
18 ga
Door Material
Steel
Door Hand Orientation
Left Hand Reverse
Compatible Manufacturer Part Number
FOO1744X-ST, FOO1752X-ST
Compatible with Mfr. Model No.
FOO1744X-ST, FOO1752X-ST
For Use with Mfr Model Number
FOO1744X-ST, FOO1752X-ST
Compatible Manufacturer Model Number
FOO1744X-ST, FOO1752X-ST
For Use With Mfr. Model Number
FOO1744X-ST, FOO1752X-ST
Compatible with Manufacturer Model No.
FOO1744X-ST, FOO1752X-ST
Compatible Pump Manufacturer Part Number
FOO1744X-ST, FOO1752X-ST
Compatible Mfr. Model Number
FOO1744X-ST, FOO1752X-ST

Description

Security Door, Door Type ST, Lock Type 7150 Exit Device, Material 18 Gauge Steel, Hand LHR, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 3 Hours Fire Rating, For Use With 1PHT5, 1PHU4, Includes Door, Closer, Lock, Hinges, 7-3/8 In., 39-5/16 In., 71-3/8 In., 42-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.