Security Door, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3

  • Mfr # RSHL-1-3068-RHR-ST

  • Zoro # G9935301


product price:  $2,464.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Locking Trim
Hand
RHR
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSHL-1-3068-RHR-ST
Zoro #
G9935301
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension C
67 1/4 in
Dimension B
37 5/16 in
Dimension a
7 3/8 in
Door Width
36 in
Top Hinge to Door Top Height
7 3/8 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
37 3/8 in
Bottom Hinge to Door Top Height
67 1/4 in
Lock to Door Top Height
38 1/2 in
Door Height
80 in

Details

Item
Security Door
Door Design
Single Door
Door Type
3
Lock Type
Locking Trim
Hand
RHR
Material
18 Gauge Steel
Fire Rating
180 min
For Use With
1PHR9, 1PHT8
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
Agency Compliance
3 Hours Fire Rating, UL Listed
Includes
Closer, Hinges, Lock
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Compatible with Brand
CECO
Door Hand Orientation
Right Hand Reverse
Door Metal Material Gauge
18 ga
Number of Doors
1
Hinge Placement Type
3
Door Material
Steel
Standards
UL
Compatible with Manufacturer Model Number
FOO1741X -ST, FOO1749X-ST
Includes Louver
No Louver Included
Compatible Manufacturer Part Number
FOO1741X -ST, FOO1749X-ST
Compatible with Mfr. Model No.
FOO1741X -ST, FOO1749X-ST
For Use with Mfr Model Number
FOO1741X -ST, FOO1749X-ST
Compatible Manufacturer Model Number
FOO1741X -ST, FOO1749X-ST
For Use With Mfr. Model Number
FOO1741X -ST, FOO1749X-ST
Compatible with Manufacturer Model No.
FOO1741X -ST, FOO1749X-ST
Compatible Pump Manufacturer Part Number
FOO1741X -ST, FOO1749X-ST
Compatible Mfr. Model Number
FOO1741X -ST, FOO1749X-ST

Description

Security Door, Door Type ST, Lock Type 7150 Exit Device, Material 18 Gauge Steel, Hand RHR, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 3 Hours Fire Rating, For Use With 1PHR9, 1PHT8, Includes Door, Closer, Lock, Hinges, 7-3/8 In., 37-5/16 In., 67-1/4 In., 38-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.