Security Door, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1

  • Mfr # RSHL-3-3068-LHR-CE

  • Zoro # G9935423


product price:  $1,897.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Locking Trim
Hand
LHR
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSHL-3-3068-LHR-CE
Zoro #
G9935423
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension B
37 5/8 in
Window Width
5 in
Dimension C
68 5/8 in
Window Height
26 in
Dimension a
6 5/8 in
Middle Hinge to Door Top Height
37 5/8 in
Door Width
36 in
Top Hinge to Door Top Height
6 5/8 in
Bottom Hinge to Door Top Height
68 5/8 in
Lock to Door Top Height
38 1/4 in
Door Height
80 in
Door Thickness
1 3/4 in

Details

Item
Security Door
Door Design
Single Door
Door Type
1
Lock Type
Locking Trim
Hand
LHR
Material
18 Gauge Steel
Fire Rating
90 min
Thermal Insulation U-Factor
0.41 W/mK
Includes
Closer, Hinges, Lock
For Use With
3KY73, 3KY81
Agency Compliance
90 Minute Fire Rating, UL Listed
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Doors
1
Compatible with Manufacturer Model Number
FOO1742X, FOO1750X
Hinge Placement Type
1
Standards
UL
Door Hand Orientation
Left Hand Reverse
Includes Louver
No Louver Included
Door Material
Steel
Door Metal Material Gauge
18 ga
Compatible with Brand
CECO
Glass Insert Included
No Glass Insert Included
Window Style
Rectangle
Compatible Manufacturer Part Number
FOO1742X, FOO1750X
Compatible with Mfr. Model No.
FOO1742X, FOO1750X
For Use with Mfr Model Number
FOO1742X, FOO1750X
Compatible Manufacturer Model Number
FOO1742X, FOO1750X
For Use With Mfr. Model Number
FOO1742X, FOO1750X
Compatible with Manufacturer Model No.
FOO1742X, FOO1750X
Compatible Pump Manufacturer Part Number
FOO1742X, FOO1750X
Compatible Mfr. Model Number
FOO1742X, FOO1750X

Description

Security Door, Door Type CE, Lock Type 2100 Exit Device, Material 18 Gauge Steel, Hand LHR, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 90 Minute Fire Rating, For Use With 3KY73, 3KY81, Includes Door, Closer, Lock, Hinges, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In, Glass Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.