Security Door, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1

  • Mfr # RSHL-3-3068-RHR-CE

  • Zoro # G9935545


product price:  $1,707.05
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Locking Trim
Hand
RHR
Door Opening Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSHL-3-3068-RHR-CE
Zoro #
G9935545
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension B
37 5/8 in
Window Width
5 in
Dimension C
68 5/8 in
Window Height
26 in
Dimension a
6 5/8 in
Door Width
36 in
Lock to Door Top Height
38 1/4 in
Door Thickness
1 3/4 in
Door Height
80 in
Top Hinge to Door Top Height
6 5/8 in
Middle Hinge to Door Top Height
37 5/8 in
Bottom Hinge to Door Top Height
68 5/8 in

Details

Item
Security Door
Door Design
Single Door
Door Type
1
Lock Type
Locking Trim
Hand
RHR
Material
18 Gauge Steel
Fire Rating
90 min
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
For Use With
3KY72, 3KY80
Includes
Closer, Hinges, Lock
Agency Compliance
90 Minute Fire Rating, UL Listed
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Compatible with Brand
CECO
Glass Insert Included
No Glass Insert Included
Door Metal Material Gauge
18 ga
Hinge Placement Type
1
Compatible with Manufacturer Model Number
FOO1741X, FOO1749X
Standards
UL
Includes Louver
No Louver Included
Window Style
Rectangle
Number of Doors
1
Door Hand Orientation
Right Hand Reverse
Door Material
Steel
Compatible Manufacturer Part Number
FOO1741X, FOO1749X
Compatible with Mfr. Model No.
FOO1741X, FOO1749X
For Use with Mfr Model Number
FOO1741X, FOO1749X
Compatible Manufacturer Model Number
FOO1741X, FOO1749X
For Use With Mfr. Model Number
FOO1741X, FOO1749X
Compatible with Manufacturer Model No.
FOO1741X, FOO1749X
Compatible Pump Manufacturer Part Number
FOO1741X, FOO1749X
Compatible Mfr. Model Number
FOO1741X, FOO1749X

Description

Security Door,Steel,80 in H,Locking Trim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.