Security Door, RH, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1

  • Mfr # RSHL-2-3070-RH-CE

  • Zoro # G9935615


product price:  $2,019.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Keypad
Hand
RH
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSHL-2-3070-RH-CE
Zoro #
G9935615
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension C
72 5/8 in
Dimension B
39 5/8 in
Dimension a
6 5/8 in
Lock to Door Top Height
42 3/4 in
Door Width
36 in
Door Height
84 in
Bottom Hinge to Door Top Height
72 5/8 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
39 5/8 in
Top Hinge to Door Top Height
6 5/8 in

Details

Item
Security Door
Door Design
Single Door
Door Type
1
Lock Type
Keypad
Hand
RH
Material
18 Gauge Steel
Fire Rating
180 min
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
For Use With
3KY75, 3KY83
Agency Compliance
3 Hours Fire Rating, UL Listed
Includes
Closer, Hinges, Lock
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Doors
1
Compatible with Manufacturer Model Number
FOO1744X, FOO1752X
Includes Louver
No Louver Included
Compatible with Brand
CECO
Standards
UL
Door Hand Orientation
Right Hand
Hinge Placement Type
1
Door Material
Steel
Door Metal Material Gauge
18 ga
Compatible Manufacturer Part Number
FOO1744X, FOO1752X
Compatible with Mfr. Model No.
FOO1744X, FOO1752X
For Use with Mfr Model Number
FOO1744X, FOO1752X
Compatible Manufacturer Model Number
FOO1744X, FOO1752X
For Use With Mfr. Model Number
FOO1744X, FOO1752X
Compatible with Manufacturer Model No.
FOO1744X, FOO1752X
Compatible Pump Manufacturer Part Number
FOO1744X, FOO1752X
Compatible Mfr. Model Number
FOO1744X, FOO1752X

Description

Security Door, Door Type CE, Lock Type Eboss(R) Keypad Lockset, Material 18 Gauge Steel, Hand RH, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 3 Hours Fire Rating, For Use With 3KY75, 3KY83, Includes Door, Closer, Lock, Hinges, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products