Flush Double Door, RHR, 84 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 2

  • Mfr # OI 18CRS 6070 F RHRA C1 LC1 BU-CU

  • Zoro # G9935624


product price:  $2,108.99
/pk 2, $1,054.50/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Double Door
Door Type
2
Lock Type
Cylindrical
Hand
RHR
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OI 18CRS 6070 F RHRA C1 LC1 BU-CU
Zoro #
G9935624
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
72 in
Thickness
1 3/4 in
Dimension B
37 1/8 in
Dimension C
69 3/8 in
Bottom Hinge to Door Top Height
69 3/8 in
Top Hinge to Door Top Height
7 3/8 in
Middle Hinge to Door Top Height
37 1/8 in
Door Width
72 in
Door Thickness
1 3/4 in
Door Height
84 in

Details

Item
Flush Double Door
Door Design
Double Door
Door Type
2
Lock Type
Cylindrical
Hand
RHR
Material
16 Gauge Steel
Fire Rating
180 min
Security Door Color
Gray
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
UL Listed
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Mounting Style
Flush
Standards
UL
Door Hand Orientation
Right Hand Reverse
Hinge Placement Type
2
Number of Doors
2
Door Metal Material Gauge
16 ga
Includes Louver
No Louver Included
Door Material
Steel

Description

Flush Double Door, Door Type CU, Lock Type LC1, Material 16 Gauge Steel, Hand RHR, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 72 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In., Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.