Flush Double Door, LHR, 84 in H, 72 in W, 1 3/4 in Thick, 16 Gauge Steel, Type: 3

  • Mfr # OI 18CRS 6070 F LHRA C1 LC1 BU-ST

  • Zoro # G9935676


product price:  $2,121.99
/pk 2, $1,061.00/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Double Door
Door Type
3
Lock Type
Cylindrical
Hand
LHR
Door Opening Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OI 18CRS 6070 F LHRA C1 LC1 BU-ST
Zoro #
G9935676
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
72 in
Thickness
1 3/4 in
Dimension C
71 1/4 in
Dimension B
39 5/16 in
Top Hinge to Door Top Height
4 7/8 in
Door Width
72 in
Bottom Hinge to Door Top Height
71 1/4 in
Door Height
84 in
Middle Hinge to Door Top Height
39 3/8 in
Door Thickness
1 3/4 in

Details

Item
Flush Double Door
Door Design
Double Door
Door Type
3
Lock Type
Cylindrical
Hand
LHR
Material
16 Gauge Steel
Fire Rating
180 min
Security Door Color
Gray
Agency Compliance
UL Listed
Thermal Insulation U-Factor
0.41 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Metal Material Gauge
16 ga
Mounting Style
Flush
Standards
UL
Number of Doors
2
Door Hand Orientation
Left Hand Reverse
Includes Louver
No Louver Included
Hinge Placement Type
3
Door Material
Steel

Description

Flush Double Door, Door Type ST, Lock Type LC1, Material 16 Gauge Steel, Hand LHR, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 72 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In., Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products